IRONCLAD IEXT-FRIBLK-08-XXXXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 4XL, 1 PR | CR4VYN

IRONCLAD IEXT-FRIBLK-08-XXXXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, BlackXL, 1 PR

Item: CR4VYN Model: IEXT-FRIBLK-08-XXXXLCross Ref: 493C46
In Stock

Get it by Tuesday, Jun 17

€17.49 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
ApplicationTactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
Back MaterialPolyester
Closure TypeHook And Loop
ColorBlack
CuffHook And Loop
Cut PatternThree D
Cut Type3D Pattern, Ergonomic
Finger StyleAnd Middle Finger, Half On Thumb, Index
Grade Of LeatherSynthetic Leather
Knuckle Padding MaterialThermoplastic Rubber
Length9"
LiningPolyester
Palm MaterialNylon
Size4XL
Stitching MaterialNylon
Thumb StyleWing
Cut3D Pattern, Ergonomic
En 388 Rating3121AP
Glove FeaturesBreathable Back
Product TypeTactical Gloves
StandardsEN 388, TAA COMPLIANT

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Details:

Ironclad IEXT-FRIBLK-08-XXXXL tactical touchscreen glove is specifically for military, police, and tactical professionals requiring durable hand protection in demanding environments. Made from a blend of polyester and nylon, these gloves offer excellent wear resistance while maintaining flexibility and comfort. The gloves' textured surface ensures a secure grip on tools and equipment, critical for precise handling during operations.

These gloves are also touchscreen compatible, allowing users to operate devices without removing them, enhancing efficiency in the field. The black finish ensures discreet use, and the XL size provides a comfortable fit for larger hands. Ideal for professionals needing reliable, high-performance gloves, these are built for both durability and functionality in tactical scenarios.

Product Variants

ProductModelBack MaterialColorCuffSizeLiningPkg. Qty.Price
IRONCLAD EXOT-GIBLK-06-XXL Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, 2Xl, 1 Pr | CR4VXR EXOT-GIBLK-06-XXLPolyesterBlackHook And Loop2XLUnlined2€33.56
IRONCLAD EXOT-GIBLK-04-L Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, L, 1 Pr | CR4VXT EXOT-GIBLK-04-LPolyesterBlackHook And LoopLUnlined2€33.56
IRONCLAD EXOT-GIBLK-02-S Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, S, 1 Pr | CR4VXU EXOT-GIBLK-02-SPolyesterBlackHook And LoopSUnlined2€33.56
IRONCLAD EXOT-GIBLK-05-XL Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, Xl, 1 Pr | CR4VXV EXOT-GIBLK-05-XLPolyesterBlackHook And LoopXLUnlined1€33.56
IRONCLAD IEXT-IBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 1 PR | CR4VYG IEXT-IBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€20.90
IRONCLAD IEXT-FIBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 7 Inch Length, 1 PR | CR4VYH IEXT-FIBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€13.71
IRONCLAD IEXT-PBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 9 Inch Length | CR4VYJ IEXT-PBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€13.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD IEXT-FRIBLK-08-XXXXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, BlackXL, 1 PR
€17.49 /unit