IRONCLAD IEX-MUG-02-S Mechanics Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, EN, 1 PR | CR4WWJ

IRONCLAD IEX-MUG-02-S Mechanics Glove, Size S, Synthetic Leather, ANSI Cut Level A2, EN, 1 PR

Item: CR4WWJ Model: IEX-MUG-02-SCross Ref: 493A98
In Stock

Get it by Monday, Jun 16

€9.85 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA2
Back MaterialPolyester
ColorBlack
CuffShirred Slip On
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesPull Strap, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Latex-freeYes
Length9 3/4"
Liner MaterialUnlined
Mfr. SeriesCommand Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeS
Stitching MaterialNylon
Touchscreen CompatibleYes

Shipping Info:

Ship weight (kg) 0.0922
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialColorAnsi/isea Cut LevelSizeCut-resistance CoverageIncludes Reinforced Thumb CrotchTouchscreen CompatibleBack MaterialPrice
IRONCLAD IEX-MIGR5-06-XXL Leather Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WHG IEX-MIGR5-06-XXLSynthetic LeatherBlack, RedA62XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-04-L Leather Gloves, Size L, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHT IEX-MIGR5-04-LSynthetic LeatherBlack, RedA6LFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-03-M Leather Gloves, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHZ IEX-MIGR5-03-MSynthetic LeatherBlack, RedA6MFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-02-S Leather Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WJG IEX-MIGR5-02-SSynthetic LeatherBlack, RedA6SFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-05-XL Leather Gloves, Size XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WJN IEX-MIGR5-05-XLSynthetic LeatherBlack, RedA6XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLW IEX-MIG-06-XXLSynthetic LeatherBlackA22XLPalm SideNoYesPolyester€18.85
IRONCLAD IEX-PIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLX IEX-PIG-06-XXLSynthetic LeatherBrownA22XLPalm SideNoYesPolyester€18.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD IEX-MUG-02-S Mechanics Glove, Size S, Synthetic Leather, ANSI Cut Level A2, EN, 1 PR
€9.85 /unit