Flat Shipping

Flat Shipping at €24.99 + VAT

IRONCLAD G-EXTGBLK-02-S Tactical Glove, Stretch Nylon, Neoprene, Synthetic Leather, Unlined, Black, S, Clute, 1 PR | CR4XGA

IRONCLAD G-EXTGBLK-02-S Tactical Glove, Stretch Nylon, Neoprene, Synthetic Leather, Unlined, Black, S, Clute, 1 PR

Item: CR4XGA Model: G-EXTGBLK-02-SCross Ref: 52JL17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTactical Glove
ApplicationTactical, General Purpose, Shooting, Mechanical, Military, Automotive, Glass Handling, Sheet Metal Work, Box Handling
Back MaterialNeoprene, Stretch Nylon
Closure TypeTPR/Hook And Loop
ColorBlack
CuffHook And Loop
CutClute
Finger StyleFull Finger
Grade Of LeatherSynthetic Leather
Knuckle Padding MaterialFoam And Neoprene
Length8 1/2"
LiningUnlined
Palm MaterialSynthetic Leather
SizeS
Stitching MaterialBonded Nylon
Temp. Range+32°F to +200°F
Thumb StyleWing
Glove FeaturesBreathable Back
Product TypeTactical Gloves
StandardsTAA COMPLIANT

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBack MaterialColorCuffSizeLiningPkg. Qty.Price
IRONCLAD EXOT-GIBLK-06-XXL Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, 2Xl, 1 Pr | CR4VXR EXOT-GIBLK-06-XXLPolyesterBlackHook And Loop2XLUnlined2€33.56
IRONCLAD EXOT-GIBLK-04-L Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, L, 1 Pr | CR4VXT EXOT-GIBLK-04-LPolyesterBlackHook And LoopLUnlined2€33.56
IRONCLAD EXOT-GIBLK-02-S Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, S, 1 Pr | CR4VXU EXOT-GIBLK-02-SPolyesterBlackHook And LoopSUnlined2€33.56
IRONCLAD EXOT-GIBLK-05-XL Exo Tactical Glove, Polyester, Synthetic Suede, Unlined, Black, Xl, 1 Pr | CR4VXV EXOT-GIBLK-05-XLPolyesterBlackHook And LoopXLUnlined1€33.56
IRONCLAD IEXT-IBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 1 PR | CR4VYG IEXT-IBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€20.90
IRONCLAD IEXT-FIBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 7 Inch Length, 1 PR | CR4VYH IEXT-FIBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€13.71
IRONCLAD IEXT-PBLK-06-XXL Tactical Touchscreen Glove, Polyester, Nylon, Polyester, Black, 2XL, 9 Inch Length | CR4VYJ IEXT-PBLK-06-XXLPolyesterBlackHook And Loop2XLPolyester1€13.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD G-EXTGBLK-02-S Tactical Glove, Stretch Nylon, Neoprene, Synthetic Leather, Unlined, Black, S, Clute, 1 PR
€29.40 /unit