INTERMATIC WP3100C Weather Proof Cover Clear Single Gang | AB4MFN 1YVX3

INTERMATIC WP3100C Weather Proof Cover Clear Single Gang

Item: AB4MFN Model: WP3100CCross Ref: 1YVX3
In Stock

Get it by Tuesday, Jun 17

€10.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWhile In Use Weatherproof Cover
Body MaterialPolycarbonate
ColorClear
Depth2 3/4"
Height5.77"
MaterialPolycarbonate
Mounting OrientationHorizontal/Vertical
Number Of Gangs1
Receptacle TypeDuplex, GFCI, Round, Toggle
TypeWhile In Use
Width3.81"
Cover MaterialUV Stabilized Plastic
For Electrical Component TypeDecora/GCFI, Duplex, Toggle Switch
Gasket MaterialNeoprene
IncludesBase, Cover Assembly, Gasket, Mounting Screws
Nema Enclosure Rating3R
Overall Depth2 3/4"
Overall Height5 3/4"
Overall Width4"
StandardsCULUS LISTED, NEC ARTICLE 314.15, UL LISTED

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)14.66
Ship length (cm)7
Ship width (cm)10.31
HS code3926909980
Country of OriginMX

Product Variants

ProductModelNumber Of GangsMounting OrientationColorTypeHeightMaterialDepthBody MaterialPrice
INTERMATIC WP1010MXD Receptacle Cover Wp Gray Die Cast Aluminium V | AB8VXG 29TH97 WP1010MXD1VerticalGraySingle Gang3 1/4"Die Cast Aluminum3 1/8"Die Cast Aluminum€20.94
INTERMATIC WP1220C Weatherproof Cover Plastic 2 Gang Clear | AD6WUD 4CAZ5 WP1220C2VerticalClearIn Use5 1/2"Polycarbonate2.62"Polycarbonate€15.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC WP3100C Weather Proof Cover Clear Single Gang
€10.32 /unit