INTERMATIC TN111RM40 Timer Mechanical 120V 9.5A Plug In | AG9MKA 20XE88

INTERMATIC TN111RM40 Outdoor Timer, 120 V, 9.5 A, SPST

Item: AG9MKA Model: TN111RM40Cross Ref: 20XE88
In Stock

Get it by Monday, Jun 16

€23.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Timer
Amps9.5A
ColorBlack
Depth3"
Digital/mechanicalMechanical
Length4"
Max. On/off Cycles2
Min. Time Setting30 min.
Receptacles1
StylePlug In
Switch TypeMechanical
Voltage120V AC
Wattage1185 W
Width3"
Applicable Ac Voltage Ranges125V AC
ApplicationHVAC, Lighting, Sprinklers
Astronomic FunctionalityNot Astronomic
Body ColorBlack
Current Rating9A
Display Qty1
Horsepower @ 120v - Maximum1 hp
Indoor/outdoor UsageOutdoor
Nema Plug Configuration1-15P
Nema Receptacle ConfigurationNEMA 1-15R
Number Of Receptacles1
On/off Cycles - Maximum2
Overall Depth2"
Overall Height3 1/8"
Overall Width3"
StandardsCCSAUS
Time Setting - Maximum24 hrs.
Time Setting - Minimum30 min.
Timer Switch TypeMechanical
Wattage - Maximum1125 W

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.9
Ship length (cm)5.1
Ship width (cm)7.6
Country of OriginMX

Product Details:

Intermatic TN111RM40 is a lamp and small appliance timer suitable for fluorescent, incandescent and other outdoor lighting systems. It features landscape lighting that can be controlled with two distinctive on / off events every day by the outdoor timer.

Features:

  • Intermatic TN111RM40 24-hour outdoor mechanical timer is rated for installation into a Type 3R low-voltage transformer enclosure and is suitable for aerators, water fountains and engine block heaters.
  • It provides 2 ON / OFF settings per day using removable trippers while still facilitating the addition of more ON / OFF events with extra trippers.
  • It features 2-prong polarised and manual override outlets.

Standards and Approvals:

  • CSA
  • UL

Frequently Asked Questions:

Q. What are the three main types of timers?

A. The three major types of PLC timers are on-delay, off-delay and retentive on-delay.

Q. How much electricity does the plug-in timer consume?

A. The average mechanical timer uses 1 Watt per hour which translates to 24 Watts daily. Typically, a digital timer uses a little bit more energy. About 2 Watts per hour of power are used here.

Product Variants

ProductModelMax. On/off CyclesMin. Time SettingSwitch TypeVoltageColorDepthReceptaclesDigital/mechanicalPrice
INTERMATIC HB112 Timer Mechanical 240V 15A Plug In | AF7EEA 20XE84 HB112230 min.Mechanical240V ACWhite3"1Mechanical€33.02
INTERMATIC HB113 Timer Mechanical 120V 20A Plug In | AF7EEB 20XE85 HB113230 min.Mechanical-White3"1Mechanical€36.02
INTERMATIC HB114 Timer Mechanical 240V 20A Plug In | AF7EEC 20XE86 HB114230 min.Mechanical240V ACWhite3"1Mechanical€35.36
INTERMATIC TN311 Timer Mechanical 120V 15A Plug In | AF7EED 20XE87 TN311330 min.Mechanical-White3.203"1Mechanical€22.35
INTERMATIC DT620 Timer Digital 120V 15A Plug In | AF7EEE 20XE89 DT620141 min.Digital-White3.406"2Digital€66.86
INTERMATIC HB880R Timer Digital 120v 15a Plug In | AF7EEF 20XE90 HB880R141 min.Digital-Black3"2Digital€84.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC TN111RM40 Outdoor Timer, 120 V, 9.5 A, SPST
€23.95 /unit