INTERMATIC T12404R Timer Swim Pool | AF2PUR 6X768

INTERMATIC T12404R Timer Swim Pool

Item: AF2PUR Model: T12404RCross Ref: 6X768
In Stock

Get it by Monday, Jun 16

€390.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromechanical Water Heater Timer
Amps40A
ApplicationsDistribution/Control Panel
ColorBeige
Contact Hp @ 120v5 hp
Contact Hp @ 240v5 hp
Day SkipperYes
Depth4"
Enclosure TypeSteel
FinishBeige
Has Heater Protection CvlYes
Heater Protection SwitchYes
Height10 3/4"
Length10 3/4"
MaterialMetal
Max. On/off Cycles12
Maximum Power Consumption3 W
Min. Time Setting1 hr.
MountingSurface
Number Of Circuits2
Number Of Poles2
Number Of Receptacle Switch Knockouts2
Power Consumption Max W3 W
TypeDual Timing/Heating Circuit Center
Voltage208-277V AC
Width10 3/4"
Applicable Ac Voltage Ranges208-277V AC
ApplicationMachinery, Motor Controls, Pump Controls, Water Heaters
Body ColorBeige
Body MaterialMetal
Contact FormDPST
Current Rating40A
Display Qty1
FeaturesLoad Center Dead Front Has Two Knockouts
Horsepower @ 120v - Maximum2 hp
Horsepower @ 240v - Maximum5 hp
Indoor/outdoor UsageIndoor/Outdoor
Mounting StyleSurface
Nema Enclosure Rating3R
Number Of Trippers Included2
On/off Cycles - Maximum12
Operating Temperature - Maximum130°F
Operating Temperature - Minimum-40°F
Overall Depth4 3/4"
Overall Height12 7/8"
Overall Width10 7/8"
Product TypeWater Heater Timer
SeriesT10000R Series
StandardsCCSAUS
Time Setting - Maximum24 hrs.
Time Setting - Minimum1 hr.

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)32.7
Ship length (cm)12.07
Ship width (cm)27.62
HS code9107008000
Country of OriginMX

Product Details:

    • Special Features: Additional Heater Circuit Turns Off Gas-fired Swimming Pool Heater Approximately 20 Minutes Before Filter Pump is Turned Off, Circuit Center Contains Two Timer Mechanisms that can be Wired Together or Independently

Product Variants

ProductModelHeightDepthDay SkipperMin. Time SettingMax. On/off CyclesEnclosure MaterialNumber Of PolesMountingPrice
INTERMATIC T30404R Timer Swim Pool | AA8TXF 1A850 T30404R16 1/2"4 7/8"No1 hr.12-2Surface€423.41
INTERMATIC T104P201 Timer Swim Pool | AD7EXJ 4E026 T104P2019 3/8"3 5/8"No1 hr.12-2Surface€244.05
INTERMATIC T10404R Timer Swim Pool | AF2PUQ 6X767 T10404R10 3/4"4"Yes1 hr.12Steel2Surface€383.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC T12404R Timer Swim Pool
€390.19 /unit