INTERMATIC ST700W Countdown Timer, 1 Min. Minimum, 24 hr Max., 44 Max. On/Off Cycles, White | CH9YFL

INTERMATIC ST700W Countdown Timer, 1 Min. Minimum, 24 hr Max., 44 Max. On/Off Cycles, White

Item: CH9YFL Model: ST700WCross Ref: 710N24
In Stock

Get it by Friday, Jun 13

€74.55 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountdown Timer
ApplicationCommercial, Residential, Energy Savings, Lighting Control, Comfort & Convenience, Security, Indoor Lighting Control, Air Movement & Ventilation, Outdoor Lighting Control, Lighting, Fans, Pumps
Backup DeviceBattery
Backup TypeBattery
Chemical Composition Of The Battery CellLithium
ColorWhite
Depth1 1/3"
Height2 3/4"
Length2 3/4"
Length (straight Wireway)2 3/4"
Max. On/off Cycles44
Max. On/off Operations42
Min. Time Setting1 min.
Minimum On/off Times1 min.
Neutral Connection RequiredYes
No. Of Batteries Included1
Number Of Lithium Ion Cells In Battery1
Number Of Lithium Metal Cells In Battery1
Operation FeaturesAstronomic, Daylight Saving Time
Receptacles0
StyleWall Switch
Switch TypeElectronic
Tungsten (no)8A
Width1 3/4"
Applicable Ac Voltage Ranges120V AC
Application HVAC, Lighting
Body ColorWhite
Compatible LightingFluorescent, Incandescent, LED
Contact FormSPST-NO
Current Rating15A
Display Qty1
FeaturesIntuitive Setup, Three Pre Programmed Schedule Templates for Convenience
Horsepower @ 120v - Maximum1 hp
Includes HoldNo Hold Included
Includes Wall PlateNo Wall Plate Included
Indoor/outdoor UsageIndoor/Outdoor
Number Of Gangs1
On/off Cycles - Maximum44
Overall Depth1 5/16"
Overall Height2 3/4"
Overall Width1 3/4"
Product TypeCountdown Timer
StandardsCULUS, TITLE 20
Time Setting - Maximum7 Day
Time Setting - Minimum1 min.
Timer Switch TypeDigital
Wattage - Maximum600 W

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.99
Ship length (cm)3.39
Ship width (cm)4.44
Country of OriginCN

Product Variants

ProductModelDepthHeightMin. Time SettingPrice
INTERMATIC ST01A Countdown Timer, 1 Min. Minimum, 24 hr Max., 40 Max. On/Off Cycles | CH9YFK ST01A1 13/16"4 1/8"1 min.€75.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC ST700W Countdown Timer, 1 Min. Minimum, 24 hr Max., 44 Max. On/Off Cycles, White
€74.55 /unit