INTERMATIC MIL72ASTUZH-24 Electromechanical Timer 24-hour Spdt | AF7EGY 20XF56

INTERMATIC MIL72ASTUZH-24 Electromechanical Timer 24-hour Spdt

Item: AF7EGY Model: MIL72ASTUZH-24Cross Ref: 20XF56
In Stock

Get it by Thursday, Jun 12

€74.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromechanical Timer
Amps21A
Clock Drive TypeSynchronous
Contact Hp @ 120v1 hp
Contact Hp @ 240v2 hp
Day SkipperNo
Depth3 5/16"
Description/special FeaturesOverride Switch, Synchronous Motor
Enclosure MaterialPlastic
Enclosure TypePlastic
Has Captive TrippersYes
Has Captive Trippers CvlYes
Has Finger Safe Terminals CvlYes
Has Finger-safe TerminalsYes
Has Override SwitchYes
Has Override Switch CvlYes
Has Real-time Clock FaceYes
Has Realtime Clock Face CvlYes
Height4 19/32"
Max. On/off Cycles48
Max. Time Setting23.75 hrs.
Min. Time Setting15 min.
Minimum Cycle Time15 min.
MountingDIN Rail, Surface
Number Of Poles2
Number Of Trippers Included96
Operating Temp.-40°F to +185°F
Power Consumption Max0.5 VA
Timing Interval15 min.
Voltage24V AC
Width3 5/16"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)10.25
Ship length (cm)5.2
Ship width (cm)7.2
HS code9107008000
Country of OriginMX

Product Details:

    • Special Features: True Clock Face

Product Variants

ProductModelMax. Time SettingMin. Time SettingHeightDepthOperating Temp.Day SkipperMountingTypePrice
INTERMATIC MIL72AQTUZ-240 Electromechanical Timer 24-hour Spdt | AF7EGQ 20XF49 MIL72AQTUZ-24023.75 hrs.15 min.4 51/64"3 5/16"-4°F to +131°FNoDIN Rail, Surface-€137.16
INTERMATIC MIL72AQTUZH-24 Electromechanical Timer 24-hour Spdt | AF7EGT 20XF51 MIL72AQTUZH-2423 hr., 45 min.15 min.4 4/5"3.3"-4°F to +131°FNo-24 hrs.-
RFQ
INTERMATIC MIL72ASTUZ-120 Electromechanical Timer 24-hour Spdt | AF7EGU 20XF52 MIL72ASTUZ-12023 hr., 45 min.15 min.4 3/5"3.3"-40°F to +185°FNo-24 hrs.€68.69
INTERMATIC MIL72ASTUZH-240 Electromechanical Timer 24-hour Spdt | AF7EGZ 20XF57 MIL72ASTUZH-24023.75 hrs.15 min.4 19/32"3 5/16"-40°F to +185°FNoDIN Rail, Surface-€74.37
INTERMATIC MIL72EQTUZ-24 Electromechanical Timer 24-hour Spdt | AF7EHC 20XF60 MIL72EQTUZ-2423.75 hrs.15 min.3 51/64"2 5/16"-4°F to +131°FNoFlush-€123.47
INTERMATIC MIL72ESTUZH-120 Electromechanical Timer 24-hour Spdt | AF7EHK 20XF67 MIL72ESTUZH-12023.75 hrs.15 min.3 51/64"2 5/16"-40°F to +185°FNoFlush-€78.66
INTERMATIC MIL72AQWUZH-120 Electromechanical Timer 7-day Spdt | AF7EHQ 20XF72 MIL72AQWUZH-1206 Days, 22 hrs.2 hr.4 3/5"3.3"-4°F to +131°FYes-7-Day€198.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC MIL72ASTUZH-24 Electromechanical Timer 24-hour Spdt
€74.33 /unit