Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INTERMATIC K4223C Photocontrol 208 - 277vac 3100 - 4150w | AF7EEM 20XE98

INTERMATIC K4223C Photocontrol 208 - 277vac 3100 - 4150w

Item: AF7EEM Model: K4223CCross Ref: 20XE98
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
Activation Off3 fC to 15 fC
Activation On1 fC to 5 fC
ApplicationsOutdoor Lighting Control
ColorGray
Depth1 9/16"
Description/special FeaturesBuilt-In Delay To Prevent Unwanted Off Switching
Enclosure TypeRaintight
Expected Lifetime Operations3650
Foot Candles Off3 fC to 15 fC
For Use WithArea Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Housing MaterialPolycarbonate
IncludesLocking Nut, Washer Gasket
Length5 1/2"
Length (straight Wireway)5 1/2"
Max. Ballast Amps8.3A
Max. Incandescent Amps15A
Max. Wattage4150 W
Mounting TypeStem And Swivel
Nema RatingNon-NEMA
Photo Control Switch TypeMechanical Bimetal
Photocell TypeCadmium Sulfide
Photocontrol Photocell TypeCadmium Sulfide
Photocontrol Sensor LocationSide
Photocontrol Switch TypeMechanical Bimetal
Photocontrol TypeThermal
Product Depth1 9/16"
Sensor Time Delay30 sec. to 90 sec.
SettingDusk To Dawn
Usage EnvironmentsOutdoor
Voltage208-277V AC
Width1 9/16"
Wiring OptionWire Leads

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)13.97
Ship length (cm)3.97
Ship width (cm)3.97
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Built-In Delay to Prevent Unwanted OFF Switching

Product Variants

ProductModelMax. WattageVoltageDepthColorContact FormTemp. RangeEnclosure TypeHousing MaterialPrice
INTERMATIC K4251 Photocontrol Stem And Swivel 120vac | AA4TZC 13E059 K42511800 W120V AC1 1/2"GraySPST-40°F to +158°FRaintightPolycarbonate€20.33
INTERMATIC K4253 Photocontrol Stem And Swivel 208 To 277vac | AA4TZD 13E060 K42533100-4150 W208-277V AC1 1/2"GraySPST-40°F to +158°FRaintightPolycarbonate€25.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC K4223C Photocontrol 208 - 277vac 3100 - 4150w
€46.43 /unit