INTERMATIC FM1QTUZH-120U Electromechanical Timer 24-hour Spdt | AF7EEY 20XF09

INTERMATIC FM1QTUZH-120U Electromechanical Timer 24-hour Spdt

Item: AF7EEY Model: FM1QTUZH-120UCross Ref: 20XF09
In Stock

Get it by Wednesday, Jun 11

€117.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromechanical Timer
Amps21A
Backup Protection Time72 hrs.
Battery Service TypeRechargeable
Clock Drive TypeQuartz
Contact Hp @ 120v1 hp
Contact Hp @ 240v2 hp
Day SkipperNo
Depth2 5/16"
Description/special FeaturesBattery Backup
Enclosure MaterialSteel
Enclosure TypeSteel
Has Captive TrippersYes
Has Captive Trippers CvlYes
Has Override SwitchYes
Has Override Switch CvlYes
Has Real-time Clock FaceYes
Has Realtime Clock Face CvlYes
Height3 1/2"
Max. On/off Cycles48
Max. Time Setting23.75 hrs.
Mechanism TypeElectromechanical
Min. Time Setting15 min.
Minimum Cycle Time15 min.
MountingPanel
Mounting OptionsPanel
Number Of Poles2
Number Of Trippers Included96
Operating Temp.-4°F to +131°F
Power Consumption Max1 VA
Timing Interval15 min.
Voltage120V AC
Width3 5/16"
Applicable Ac Voltage Ranges120V AC
ApplicationHVAC, Machinery
Body MaterialSteel
Contact FormSPDT
Current Rating21A
Dc Voltage Rating24V DC
Horsepower @ 240v - Maximum2 hp
Indoor/outdoor UsageIndoor
Mounting StylePanel
Nema Enclosure RatingNo Enclosure
Overall Depth1 1/4"
Overall Height2 3/8"
Overall Width2 3/8"
Product TypeTimer
StandardsCCSAUS, CE, CRUUS
Time Setting - Minimum15 min.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6
Ship length (cm)3.2
Ship width (cm)6
HS code9107008000
Country of OriginMX

Product Details:

    • Special Features: Battery backup

Product Variants

ProductModelMax. Time SettingDepthOperating Temp.Day SkipperEnclosure MaterialMax. On/off CyclesMin. Time SettingContact FormPrice
INTERMATIC FM1QTUZH-24U Electromechanical Timer 24-hour Spdt | AF7EEZ 20XF10 FM1QTUZH-24U23.75 hrs.2 5/16"-4°F to +131°FNoSteel4815 min.-€118.98
INTERMATIC FM1STUZH-240U Electromechanical Timer 24-hour Spdt | AF7EFC 20XF13 FM1STUZH-240U23.75 hrs.2 5/16"-40°F to +185°FNoSteel4815 min.-€87.97
INTERMATIC FM1STUZH-24U Electromechanical Timer 24-hour Spdt | AF7EFD 20XF14 FM1STUZH-24U23.75 hrs.2 5/16"-40°F to +185°FNoSteel4815 min.-€62.08
INTERMATIC FM1QTUZ-120U Electromechanical Timer 24-hour Spdt | AF7EFE 20XF15 FM1QTUZ-120U23.75 hrs.2.3"-4°F to +131°FNoSteel4815 min.SPDT€113.35
INTERMATIC FM1QTUZ-24U Electromechanical Timer 24-hour Spdt | AF7EFG 20XF17 FM1QTUZ-24U23.75 hrs.2 5/16"-4°F to +131°FNoSteel4815 min.-€113.35
INTERMATIC FM1STUZ-120U Electromechanical Timer 24-hour Spdt | AF7EFH 20XF18 FM1STUZ-120U23.75 hrs.2 5/16"-40°F to +185°FNoSteel4815 min.-€78.71
INTERMATIC FM1QWUZH-BW-24U Electromechanical Timer 7-day Spdt 21a | AF7EFP 20XF24 FM1QWUZH-BW-24U6.917 Days2 5/16"-4°F to +131°FYesSteel48--€162.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC FM1QTUZH-120U Electromechanical Timer 24-hour Spdt
€117.52 /unit