INTERMATIC FF60MC Spring-Wound Timer, 0 to 60 min, Silver, 20A Max. Current At 125V AC, 1 Gang, SPST | CJ3MRZ

INTERMATIC FF60MC Spring-Wound Timer, 0 to 60 min, Silver, 20A Max. Current At 125V AC, 1 Gang, SPST

Item: CJ3MRZ Model: FF60MCCross Ref: 242A98
In Stock

Get it by Thursday, Jun 12

€34.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring-Wound Timer
Amps Rating10/20A
Application CompatibilitiesCFL, Fluorescent, Incandescent, LED
ColorSilver
Countdown Time60 min.
Depth1 1/4"
Height4 1/8"
Hold Mode IncludedNo
Hp @ 125v1 hp
Hp @ 250v2 hp
Includes Wall PlateYes
Input Voltage125-277V AC
Max. Operating Temp.120°F
Mechanism TypeAnalog/Mechanical
Min. Operating Temp.40°F
Neutral Connection RequiredNo
Number Of Gangs1
Operation ModeCountdown
Resistive Heater20A, 2500 W, 125V AC / 10A, 2500 W, 250V AC / 10A, 2770 W, 277V AC
StyleCommercial
Tungsten Incandescent Rating7A, 125V AC, 50/60 Hz, 875 W
Units Per Pallet576
Wall Plate ConfigurationsMulti Gang, Single Gang
Width1 3/4"
Wiring ConfigurationsSingle

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.48
Ship length (cm)3.18
Ship width (cm)4.45
Country of OriginTN

Product Variants

ProductModelNumber Of GangsContact FormMax. Amps @ 250vacMax. Amps @ 125vacMax. Amps @ 277vacFitsPrice
INTERMATIC FD15M Timer Spring Wound | AB4DPX 1XC25 FD15M1-10A20A10ASingle Gang Box€46.06
INTERMATIC FD30M Timer Spring Wound | AB4DPY 1XC26 FD30M1-10A20A10ASingle Gang Box€45.15
INTERMATIC FD60M Timer Spring Wound | AB4DPZ 1XC27 FD60M1-10A20A10ASingle Gang Box€41.71
INTERMATIC FF12H Timer Spring Wound | AB9MQV 2E052 FF12H1-10A20A10ASingle Gang Box€57.94
INTERMATIC FF30M Timer Spring Wound | AB9MRN 2E175 FF30M1-10A20A10ASingle Gang Box€41.71
INTERMATIC FF15M Timer Spring Wound | AB9MRU 2E269 FF15M1-10A20A10ASingle Gang Box€40.30
INTERMATIC FD5MW Timer Spring Wound 5 Min | AC7DMB 38D055 FD5MW1-10A20A10ASingle Gang Box€39.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC FF60MC Spring-Wound Timer, 0 to 60 min, Silver, 20A Max. Current At 125V AC, 1 Gang, SPST
€34.10 /unit