Item | Countdown Timer |
Amps Rating | 10/20A |
Application Compatibilities | CFL, Fluorescent, Incandescent, LED |
Color | Ivory |
Countdown Time | 6 hrs. |
Depth | 1 1/4" |
For Use With | CFL, Fluorescent, Incandescent, LED |
Frequency | 50/60 Hz |
Height | 4 1/8" |
Hold Mode Included | No |
Hp @ 125v | 1 hp |
Hp @ 250v | 2 hp |
Input Voltage | 125-277V AC |
Max. Operating Temp. | 120°F |
Mechanism Type | Analog/Mechanical |
Min. Operating Temp. | 40°F |
Motor Load Ratings | 1 hp, 125V AC, 2 hp, 250V AC |
Neutral Connection Required | No |
Operation Mode | Countdown |
Other Certifications | Green Energy |
Resistive Heater | 20A, 2500 W, 125V AC / 10A, 2500 W, 250V AC / 10A, 2770 W, 277V AC |
Resistive Heater Load Ratings | 20A, 2500 W, 125V AC; 10A, 2500 W, 250V AC; 10A, 2770 W, 277V AC |
Style | Decorator |
Tungsten Incandescent Rating | 7A, 125V AC, 50/60 Hz, 875 W |
Tungsten Range | 7A, 125V AC, 50/60 Hz, 875 W |
Units Per Pallet | 1200 |
Wall Plate Configurations | Single Gang, Multi Gang |
Warranty | 1 yr. |
Width | 1 3/4" |
Wiring Configurations | Single |