INTERMATIC ET91615CR Electric Timer Astro 365 Day 16 Spdt Nema 3r | AA4TYB 13E031

INTERMATIC ET91615CR Electric Timer Astro 365 Day 16 Spdt Nema 3r

Item: AA4TYB Model: ET91615CRCross Ref: 13E031
In Stock

Get it by Wednesday, Jun 11

€3,970.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Timer
Amps30A
Backup Time100 hr.
Battery TypeSupercapacitor
ColorGray
Contact FormSPDT
Depth5 3/8"
Display Height1 1/25"
Display Width1.94"
EnclosureSteel
Height19 1/8"
Hp @ 120v1 hp
Hp @ 240v2 hp
Length12 5/8"
Max. On/off Cycles4000
Max. Time SettingIndefinite
Min. Time Setting1 sec.
MountingSnap In
Nema RatingNEMA 3R
Number Of Channels16
Number Of Poles16
Number Of Pulse Events4000
Operating Temp.-40°F to +120°F
Operation Mode365 Days
Pulse Duration1 sec. to 24 hr.
TypeAstronomic/Programmable
Voltage120-277V AC
Width12.62"

Shipping Info:

Ship weight (kg) 9.6098
Ship height (cm)45.4
Ship length (cm)13.8
Ship width (cm)32.2
HS code9106905510
Country of OriginMX

Product Details:

    • Special Features: Ethernet Module, Copy Programming To Other Time Switches For Backup Purposes Via USB

Product Variants

ProductModelMax. Time SettingDepthNumber Of PolesHeightBackup TimeDisplay HeightDisplay WidthPulse DurationPrice
INTERMATIC ET90115C Electric Timer Astro 365 Day 1 Spdt Nema 1 | AA4RXW 13D099 ET90115C365 Day3"17 3/4"100 hrs.1"2"-€608.93
INTERMATIC ET90115CE Electric Timer Astro 365 Day 1 Spdt Ethernet | AA4RXX 13D101 ET90115CE365 Day3"17 3/4"100 hrs.1"2"-€713.72
INTERMATIC ET90115CR Electric Timer Astro 365 Day 1 Spdt Nema 3r | AA4RXY 13D102 ET90115CR365 Day3 1/2"19 1/2"100 hrs.1"2"-€716.80
INTERMATIC ET90115CRE Electric Timer Astro 365 Day 1 Spdt Ethernet | AA4RXZ 13D103 ET90115CRE365 Day3 1/2"19 1/2"100 hrs.1"2"-€828.12
INTERMATIC ET90215C Electric Timer Astro 365 Day 2 Spdt Nema 1 | AA4RYA 13D104 ET90215C365 Day3"27 3/4"100 hrs.1"2"-€752.61
INTERMATIC ET90215CE Electric Timer Astro 365 Day 2 Spdt Ethernet | AA4RYB 13D105 ET90215CE365 Day3"27 3/4"100 hrs.1"2"-€903.17
INTERMATIC ET90215CR Electric Timer Astro 365 Day 2 Spdt Nema 3r | AA4RYC 13D106 ET90215CR365 Day3 1/2"29 1/2"100 hrs.1"2"-€803.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTERMATIC ET91615CR Electric Timer Astro 365 Day 16 Spdt Nema 3r
€3,970.12 /unit