INTEGRA H10086HCF-6P-P10 Enclosure, 10 x 8 x 6 Inch Size, Wall Mount, Polycarbonate, Light Gray, Gloss Finish | CV7KTQ

INTEGRA H10086HCF-6P-P10 Enclosure, 10 x 8 x 6 Inch Size, Wall Mount, Polycarbonate, Light Gray, Gloss Finish

Item: CV7KTQ Model: H10086HCF-6P-P10
In Stock

Get it by Tuesday, Jun 17

€248.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetintegra-h10084hcf-6p-p10.pdf

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)26.77
Ship length (cm)16.92
Ship width (cm)21.69
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTEGRA H10086HCF-6P-P10 Enclosure, 10 x 8 x 6 Inch Size, Wall Mount, Polycarbonate, Light Gray, Gloss Finish
€248.40 /unit