Flat Shipping

Flat Shipping at €24.99 + VAT

INTECH T4 T-clips Fastener 1/4 Inch Max Diameter - Pack Of 50 | AF2YWV 6ZF03

INTECH T4 T-clips Fastener 1/4 Inch Max Diameter - Pack Of 50

Item: AF2YWV Model: T4Cross Ref: 6ZF03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Clip Fastener
Center Hole3/25"
ColorBlack
MaterialPolyacetal
Max. Dia. (in.)0.25"
Min. Dia.0.156"
Temp. Range-40°F to +212°F
For Maximum Outside Diameter1/4"
For Minimum Outside Diameter5/32"
For Number Of Lines2
For Use OnCirculating Section Items, Hose, Pipe, Wire
Includes Mounting HardwareYes
Maximum Operating Temperature212°F
Minimum Operating Temperature-40°F
Mounting Hole Diameter0.12"
Overall Height0.37"
Overall Length0.7"
Overall Width0.61"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.32
Ship length (cm)10.16
Ship width (cm)13.97
HS code3926908500
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
INTECH T6 T-clips Fastener 5/16 Inch Max Diameter - Pack Of 50 | AF2YWW 6ZF04 T6T650€31.11
INTECH T8 T-clips Fastener 3/8 Inch Max Diameter - Pack Of 50 | AF2YWX 6ZF05 T8T850€32.08
INTECH T10 T-clips Fastener 1/2 Inch Max Diameter - Pack Of 50 | AF2YWY 6ZF06 T10T1050€32.39
INTECH T12 T-clips Fastener 5/8 Inch Max Diameter - Pack Of 50 | AF2YWZ 6ZF07 T12T1250€38.16
INTECH T15 T-clips Fastener 3/4 Inch Max Diameter - Pack Of 25 | AF2YXA 6ZF08 T15T1525€27.91
INTECH T18 T-clips Fastener 7/8 Inch Max Diameter - Pack Of 25 | AF2YXB 6ZF09 T18T1825€32.04
INTECH T22 T-clips Fastener 1 Inch Max Diameter - Pack Of 25 | AF2YXC 6ZF10 T22T2225€40.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTECH T4 T-clips Fastener 1/4 Inch Max Diameter - Pack Of 50
€27.85 /pack