Flat Shipping

Flat Shipping at €24.99 + VAT

INTECH T15 T-clips Fastener 3/4 Inch Max Diameter - Pack Of 25 | AF2YXA 6ZF08

INTECH T15 T-clips Fastener 3/4 Inch Max Diameter - Pack Of 25

Item: AF2YXA Model: T15Cross Ref: 6ZF08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Clip Fastener
Center Hole1/5"
ColorBlack
MaterialPolyacetal
Max. Dia. (in.)0.75"
Min. Dia.5/8"
Temp. Range-40°F to +212°F
For Maximum Outside Diameter3/4"
For Minimum Outside Diameter5/8"
For Number Of Lines2
For Use OnCirculating Section Items, Hose, Pipe, Wire
Includes Mounting HardwareYes
Maximum Operating Temperature212°F
Minimum Operating Temperature-40°F
Mounting Hole Diameter1/5"
Overall Height0.78"
Overall Length1.6"
Overall Width1.7"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)17.53
HS code3926908500
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
INTECH T4 T-clips Fastener 1/4 Inch Max Diameter - Pack Of 50 | AF2YWV 6ZF03 T4T450€26.30
INTECH T6 T-clips Fastener 5/16 Inch Max Diameter - Pack Of 50 | AF2YWW 6ZF04 T6T650€31.11
INTECH T8 T-clips Fastener 3/8 Inch Max Diameter - Pack Of 50 | AF2YWX 6ZF05 T8T850€32.08
INTECH T10 T-clips Fastener 1/2 Inch Max Diameter - Pack Of 50 | AF2YWY 6ZF06 T10T1050€32.39
INTECH T12 T-clips Fastener 5/8 Inch Max Diameter - Pack Of 50 | AF2YWZ 6ZF07 T12T1250€38.16
INTECH T18 T-clips Fastener 7/8 Inch Max Diameter - Pack Of 25 | AF2YXB 6ZF09 T18T1825€32.04
INTECH T22 T-clips Fastener 1 Inch Max Diameter - Pack Of 25 | AF2YXC 6ZF10 T22T2225€40.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INTECH T15 T-clips Fastener 3/4 Inch Max Diameter - Pack Of 25
€29.55 /pack