Flat Shipping

Flat Shipping at €24.99 + VAT

INSTOCK GRJFRA-07 Rear Center Filler, Size 7 x 4 x 32-5/8 Inch, Pearl White | CE9QUT 55NW79

INSTOCK GRJFRA-07 Rear Center Filler, Size 7 x 4 x 32-5/8 Inch, Pearl White

Item: CE9QUT Model: GRJFRA-07Cross Ref: 55NW79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiller Plate
ColorWhite
Depth4"
Height32 5/8"
TypeADA Height
Width7"
Ada CompliantADA Compliant
Assembly RequirementsAssembly Required
Includes CastersCasters Not Included
Includes Work SurfaceWork Surface Not Included
MaterialSteel
Number Of Doors0
Number Of Drawers0
Number Of Shelves0
Overall Depth4"
Overall Height32 5/8"
Overall Width7"
Product TypeRear and Center Filler
StandardsSEFA 8

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)82.87
Ship length (cm)10.16
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelTypeDepthColorPrice
INSTOCK GRJC1392N0124P Rear Filler, 1/2 x 3/4 x 30-5/8 Inch Size, Pearl White | CE9QUP 55NW58 GRJC1392N0124PWall Cabinet Filler3/4"White€125.88
INSTOCK GRJFRH-08 Rear Center Filler, Size 8 x 4 x 35-1/8 Inch, Pearl White | CE9QUQ 55NW82 GRJFRH-08Standing Height4"White€145.39
INSTOCK GRJFRH-07 Rear Center Filler, Size 7 x 4 x 35-1/8 Inch, Pearl White | CE9QUR 55NW81 GRJFRH-07Standing Height4"White€145.39
INSTOCK GRJFRL-07 Rear Center Filler, Size 7 x 4 x 27-9/16 Inch, Pearl White | CE9QUU 55NW78 GRJFRL-07Sitting Height4"White€138.06
INSTOCK GRJFRH-ADJ Rear Center Filler, Size 2 to 18 x 4 x 35-1/8 Inch, Pearl White | CE9QUV 55NW84 GRJFRH-ADJStanding Height4"White€260.80
INSTOCK GRJFRH-14 Rear Center Filler, Size 14 x 4 x 35-1/8 Inch, Pearl White | CE9QUW 55NW83 GRJFRH-14Standing Height4"White€165.33
INSTOCK GRJFRH-01 Rear Center Filler, 1 x 4 x 35-1/8 Inch Size, Pearl White | CE9QUX 55NW80 GRJFRH-01Standing Height4"White€114.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRJFRA-07 Rear Center Filler, Size 7 x 4 x 32-5/8 Inch, Pearl White
€194.84 /unit