Flat Shipping

Flat Shipping at €24.99 + VAT

INSTOCK GRJC1392N0124P Rear Filler, 1/2 x 3/4 x 30-5/8 Inch Size, Pearl White | CE9QUP 55NW58

INSTOCK GRJC1392N0124P Rear Filler, 1/2 x 3/4 x 30-5/8 Inch Size, Pearl White

Item: CE9QUP Model: GRJC1392N0124PCross Ref: 55NW58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€130.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiller Plate
ColorWhite
Depth3/4"
Height30 5/8"
TypeWall Cabinet Filler
Width1/2"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)77.79
Ship length (cm)1.91
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTypeDepthColorPrice
INSTOCK GRJFRH-08 Rear Center Filler, Size 8 x 4 x 35-1/8 Inch, Pearl White | CE9QUQ 55NW82 GRJFRH-08Standing Height4"White€145.39
INSTOCK GRJFRH-07 Rear Center Filler, Size 7 x 4 x 35-1/8 Inch, Pearl White | CE9QUR 55NW81 GRJFRH-07Standing Height4"White€145.39
INSTOCK GRJFRA-07 Rear Center Filler, Size 7 x 4 x 32-5/8 Inch, Pearl White | CE9QUT 55NW79 GRJFRA-07ADA Height4"White€148.54
INSTOCK GRJFRL-07 Rear Center Filler, Size 7 x 4 x 27-9/16 Inch, Pearl White | CE9QUU 55NW78 GRJFRL-07Sitting Height4"White€138.06
INSTOCK GRJFRH-ADJ Rear Center Filler, Size 2 to 18 x 4 x 35-1/8 Inch, Pearl White | CE9QUV 55NW84 GRJFRH-ADJStanding Height4"White€260.80
INSTOCK GRJFRH-14 Rear Center Filler, Size 14 x 4 x 35-1/8 Inch, Pearl White | CE9QUW 55NW83 GRJFRH-14Standing Height4"White€165.33
INSTOCK GRJFRH-01 Rear Center Filler, 1 x 4 x 35-1/8 Inch Size, Pearl White | CE9QUX 55NW80 GRJFRH-01Standing Height4"White€114.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK GRJC1392N0124P Rear Filler, 1/2 x 3/4 x 30-5/8 Inch Size, Pearl White
€130.48 /unit