INSTOCK BSC-A2-60 Biological SCabinet, Class II Type A2, 60 Inch Width, 61 Inch Height, 115V | CR4URM

INSTOCK BSC-A2-60 Biological SCabinet, Class II Type A2, 60 Inch Width, 61 Inch Height, 115V

Item: CR4URM Model: BSC-A2-60Cross Ref: 53CP76
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Ac Voltage115V AC
Agency ComplianceIEC61010-1, UL-C-61010A-1
Air Flow Rate405 CFM
Dc Voltage115V
Depth33 1/2"
Filter TypeULPA
Inside Height26.406"
Inside Length24 1/2"
Inside Width61.812"
Length33 1/2"
MaterialStainless Steel Interior
Mfr. SeriesLabculture Series
Number Of Filters Required2
Opening Size10 4/5"
RangeGreater Than 99.999% For Particle Size Between 0.1 To 0.3 Microns Per Iest-RP-Cc001.3/H14 Per En 1822
Voltage115V
Blower IncludedBlower Required
Blower RequiredBlower Required
Bsc ClassClass II
Bsc TypeA2
Interior Length24 1/2"
Interior Width5.125 ft.
Overall Depth33 1/2"
Overall Height5.125 ft.
Overall Width5 5/8 ft.
StandardsADA, IEC61010-1, UL-C-61010A-1

Shipping Info:

Ship weight (kg) 317.25
Ship height (cm)153.95
Ship length (cm)85.09
Ship width (cm)172.72
Country of OriginUS

Product Variants

ProductModelDepthVoltageAir Flow RateInside HeightInside WidthOpening SizeHeightColorPrice
INSTOCK BSC-A2-36 Biological SCabinet, Class II Type A2, 36 Inch Width, 61 Inch Height, 115V | CR4URK BSC-A2-3633 1/2"115V250 CFM26.406"38.203"10 4/5"---
RFQ
INSTOCK BSC-A2-48 Biological SCabinet, Class II Type A2, 48 Inch Width, 61 Inch Height, 115V | CR4URL BSC-A2-4833 1/2"115V325 CFM26 2/5"50"10 4/5"---
RFQ
INSTOCK BSC-A2-72 Biological SCabinet, Class II Type A2, 72 Inch Width, 61 Inch Height, 115V | CR4URN BSC-A2-7233 1/2"115V425 CFM26.406"73.609"9 4/5"---
RFQ
INSTOCK BSC-B2-48 Biological SCabinet, Class II Type B2, 48 Inch Width, 61 Inch Height, 115V | CR4URP BSC-B2-4833 1/2"115V-28.1"50"10 4/5"--€16,051.07
RFQ
INSTOCK BSC-B2-60 Biological SCabinet, Class II Type B2, 60 Inch Width, 61 Inch Height, 115V | CR4URQ BSC-B2-6033 1/2"115V360 CFM28.1"61.812"10 4/5"---
RFQ
INSTOCK BSC-B2-72 Biological SCabinet, Class II Type B2, 72 Inch Width, 61 Inch Height, 115V | CR4URR BSC-B2-7233 1/2"115V425 CFM28.1"73.609"9 4/5"---
RFQ
INSTOCK BSC-B2-36 Biological SCabinet, Class II Type B2, 36 Inch Width, 61 Inch Height, 115V | CR4URT BSC-B2-3633 1/2"115V220 CFM28.1"38.203"10 4/5"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSTOCK BSC-A2-60 Biological SCabinet, Class II Type A2, 60 Inch Width, 61 Inch Height, 115V