Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE IST-W30A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter | CR4RAY

INSIZE IST-W30A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter

Item: CR4RAY Model: IST-W30ACross Ref: 55VP37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,084.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Torque Wrench
Battery TypeAA Batteries
Calibration CertificateYes
Clockwise Accuracy-2% to +2%
ColorBlack
Corrosion ResistanceYes
Counterclockwise Accuracy-3% to +3%
Drive Size1/4"
FeaturesTarget Torque Value Can Be Set, With Audible And Visible Alarm
FinishChrome
Handle TypeAnti Slip
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Max. Torque22.12 lbs.-ft.
Min. Torque4.42 lbs.-ft.
No. Of Battery1
Non-sparkingNo
Overall Length15 3/8"
Overall Width4 3/4"
RatchetingYes
RotationCW And CCW
Torque AdjustabilityAdjustable
Torque Measurement TypeCentimeter Kilogram, Foot-Pound, In.-Lbs., Newton Meter
Torque Range6 N-m to 30 N-m
Visual/audible IndicatorsAudible And Visual
Voltage1.5V DC
Calibration Certificate IncludedYes
Corrosion ResistantYes
Maximum Torque22.12 lbs.-ft.
Measurement TypeMetric, SAE
Minimum Torque4.42 lbs.-ft.
NonsparkingNo
Power Source(1) AA Battery
Torque Range (ft-lb)4.42 lbs.-ft. to 22.12 lbs.-ft.
Torque Range (in.-lbs.)53.1 lbs.-in. to 265.5 lbs. in.
Torque Range (n-m)6 N-m to 30 N-m
Weight1.83 lbs.

Shipping Info:

Ship weight (kg) 1.3455
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVisual/audible IndicatorsDrive SizeOverall LengthClockwise AccuracyCounterclockwise AccuracyOverall WidthMin. TorqueMax. TorquePrice
INSIZE IST-W200A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter | CR4RAZ IST-W200AAudible And Visual1/2"20 7/8"-2% to +2%-3% to +3%4 3/4"29.5 lbs.-ft.-€1,092.76
INSIZE IST-W135A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter | CR4RBA IST-W135AAudible And Visual3/8"16 3/8"-2% to +2%-3% to +3%4 3/4"19.9 lbs.-ft.-€998.68
INSIZE IST-W500A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter | CR4RBB IST-W500AAudible And Visual3/4"37.438"-2.5% to +2.5%-3.5% to +3.5%6.891"73.7 lbs.-ft.-€2,078.77
INSIZE IST-W340A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter | CR4RBC IST-W340AAudible And Visual1/2"25 5/8"-2% to +2%-3% to +3%4 3/4"50.1 lbs.-ft.250.7 lbs.-ft.€868.04
INSIZE IST-12W135A Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter, 239 to 1 | CR4UMX IST-12W135AAudible And Visual---2% to +2%-3% to +3%---€3,447.71
INSIZE IST-12W200A Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter, 354 to 1 | CR4UMY IST-12W200AAudible And Visual---2% to +2%-3% to +3%---€3,468.73
INSIZE IST-12W30A Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter | CR4UMZ IST-12W30AAudible And Visual-------€3,442.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE IST-W30A Electronic Torque Wrench, Centimeter-Kilogram/Foot-Pound/ Inch-Pound/Newton-Meter
€1,084.35 /unit