DYNABRADE 59030 Air Random Orbit Sander 0.25hp 3-1/2 Inch | AB8FUR 25J004

DYNABRADE 59030 Air Random Orbit Sander 0.25hp 3-1/2 Inch

Item: AB8FUR Model: 59030Cross Ref: 25J004
In Stock

Get it by Tuesday, Jun 17

€416.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Random Orbital Sander
Air Inlet1/4"
Average Cfm @ 15 Sec. Run Time3.5 CFM
Cfm @ Full Load14 CFM
Exhaust TypeRear
Free Speed12000 RPM
Handle MaterialComposite
Housing MaterialComposite
Hp1/4 hp
Min. Hose Size1/4"
Orbit Dia.0.094"
Overall Length6"
Pad Face TypeVinyl Or Hook Face
Pad Size3 1/2"
Required Pressure90 psi
ThrottleLever
Variable SpeedNo
Abrasive AttachmentAdhesive Backed
Air Consumption14 CFM
Disc MotionRandom Orbital
Disc Size3 1/2"
DutyHeavy
Exhaust LocationRear
FeaturesComposite Rotor, Double Row Pad Bearing, Drop In Motor Available, Low Sound Levels, Muffling System Reduces Exhaust Sound Levels, Platform Provides Additional Hand and Wrist Support, Speed Control Allows Thumb Control Regulating of Tool Speed
Grip TypePalm
Horsepower0.3 hp
IncludesLow Profile, Premium Urethane Weight Mated Sanding Pad, Vacuum Conversion Kits
Max. Speed12000 RPM
Minimum Hose Size1/4"
Motor TypeGearless
Orbit Diameter3/32"
Product TypeAir-Powered Orbital Sander
Speed SettingsVariable
StandardsCE, EAC
Tool Height3 1/2"
Tool Length6"
Tool SeriesDynorbital Spirit
Tool Weight1.4 lbs.
Tool Width6 1/2"
Vacuum TypeNon-Vacuum
Weight ClassLightweight

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)10.8
Ship length (cm)26.67
Ship width (cm)16.51
HS code8467111040
Country of OriginUS

Product Variants

ProductModelOrbit Dia.Overall LengthHpMin. Hose SizeRequired PressureAir InletHandle MaterialThrottlePrice
DYNABRADE 59015 Air Random Orbit Sander 0.25hp 3-1/2 Inch | AB8FUM 25H999 590150.188"6"1/4 hp1/4"90 psi1/4"CompositeLever€416.71
DYNABRADE 59019 Air Random Orbit Sander 0.25hp 3-1/2 Inch | AB8FUN 25J001 590190.188"7"1/4 hp1/4"90 psi1/4"CompositeLever€457.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 59030 Air Random Orbit Sander 0.25hp 3-1/2 Inch
€416.71 /unit