Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISHW-B92 Hardness Tester, ASTM B647-84, 0 to 20HW, 0.79 | CR4ULY

INSIZE ISHW-B92 Hardness Tester

Item: CR4ULY Model: ISHW-B92Cross Ref: 463L17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,279.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTester
FeaturesMeasure Hardness Soft Metal Aluminum, Alloy, Steel, Reading Dial, Anvil
IncludesHardness Test Block, Wrench
Measurement Range0 hw to 20 hw
Resolution±0.5 Hw
ScaleWebster
TypeASTM B647-84 (2000)
Accepted Test MaterialsAluminum Alloy, Brass, Copper, Soft Steel
Accuracy+0.5 HW, 1 HW
Display TypeAnalog
Hardness ScaleWebster
Interface TypeASTM B647-84 (2000)
Measuring Range - Maximum20 HW
Measuring Range - Minimum0 HW
Product TypeHardness Tester
Test Height - Maximum1/4"
Test Height - Minimum0"
Testing MethodsPress In
Work Surface MaterialAluminum Alloy, Brass, Copper, Soft Steel
Work Surface Width63/64"

Shipping Info:

Ship weight (kg) 1.602

Product Variants

ProductModelWork Surface DepthTypeMax. Workpiece HeightOutputMagnificationPrice
INSIZE ISHR-P151 Portable Hardness Tester | CR4TXV ISHR-P15163/64"ISO 6508, ASTM E19---€3,202.02
INSIZE HDT-L411 Portable Hardness Tester, Portable, Hb/Hld/Hra/Hrb/Hrc/Hv/Sgm, 170 To 960Hld | CR4TXW HDT-L411-Portable-USB-€791.27
INSIZE HDT-L410 Portable Hardness Tester, Portable, Hb/Hld/Hra/Hrb/Hrc/Hv/Sgm, 170 To 960Hld | CR4TXX HDT-L410-Portable-Bluetooth, USB-€4,293.76
INSIZE ISH-SPHA Portable Leeb Hardness Tester, Astm | CR4TXY ISH-SPHA-ASTM A 956-USB--
RFQ
INSIZE ISH-SPHD Portable Leeb Hardness Tester, Astm | CR4TXZ ISH-SPHD-ASTM A 956-USB-€3,870.65
INSIZE ISH-PHB Portable Leeb Hardness Tester, Astm | CR4TYA ISH-PHB-ASTM A 957---€1,533.18
INSIZE ISHW-L20B Hardness Tester, ASTM B647-84, 0 to 20HW, 0.79 | CR4ULZ ISHW-L20B-ASTM B647-84 (2000)---€4,549.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISHW-B92 Hardness Tester
€4,279.27 /unit