GENERAL ELECTRIC THED124070WL Circuit Breaker, TED Frame Type, 480 Volts, 70 Amp., 2 Pole, AC Voltage | CE6KEZ

GENERAL ELECTRIC THED124070WL Molded Case Circuit Breaker, 2P, 25kAIC at 480VAC

Item: CE6KEZ Model: THED124070WL
In Stock : 7 Units

Get it by Friday, Jun 13

€1,050.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Circuit Breaker
Amps70A
Frame TypeTED
Number Of Poles2
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)12.7

Product Details:

    • GE THED124070WL circuit breaker suitable for installation within electrical control panels & switchboards for protecting connected circuits & equipment against current overloads & short circuits
    • Features thermal magnetic trip for providing both long time & instantaneous trip functions that instantly react against severe short-circuits while avoiding tripping on mild overloads
    • Feed-thru design with line & load side lug terminals for ease-of-wiring & eliminating loose connections/li>
    • UL-listed

Product Variants

ProductModelNumber Of PolesAmpsVoltageVoltage TypeFrame TypePrice
GENERAL ELECTRIC TED113040 Circuit Breaker, TED Frame Type, 277 Volts, 40 Amp., 1 Pole, AC Voltage | CE6KCZ TED113040140A277V ACACTED€276.76
RFQ
GENERAL ELECTRIC TED113080 Circuit Breaker, TED Frame Type, 277 Volts, 80 Amp., 1 Pole, AC Voltage | CE6KDA TED113080180A277V ACACTED€296.70
RFQ
GENERAL ELECTRIC TED113090 Circuit Breaker, TED Frame Type, 277 Volts, 90 Amp., 1 Pole, AC Voltage | CE6KDB TED113090190A277V ACACTED€296.70
RFQ
GENERAL ELECTRIC TED124Y100 Circuit Breaker, TED Frame Type, 480 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KDC TED124Y1002100A-ACTED-
RFQ
GENERAL ELECTRIC TED124YT100 Feed-Thru Circuit Breaker, TED Frame Type, 480 Volts, 100 Amp., 2 Pole, AC Voltage | CE6KDD TED124YT100-----€587.55
RFQ
GENERAL ELECTRIC TED134010WL Circuit Breaker, TED Frame Type, 480 Volts, 10 Amp., 3 Pole, AC Voltage | CE6KDE TED134010WL310A-ACTED€610.82
GENERAL ELECTRIC TED134015WL Circuit Breaker, TED Frame Type, 480 Volts, 15 Amp., 3 Pole, AC Voltage | CE6KDF TED134015WL315A-ACTED€723.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC THED124070WL Molded Case Circuit Breaker, 2P, 25kAIC at 480VAC
€1,050.04 /unit