Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE HDT-B-HV30D Hardness Test Block | CP6BYU

INSIZE HDT-B-HV30D Hardness Test Block

Item: CP6BYU Model: HDT-B-HV30DCross Ref: 61JC14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
For Use WithVickers Hardness Tester
Height2.95"
Length0.59"
TypeHardness Test Block
Width3.07"
Compatible Product TypeVickers Hardness Tester
Overall Height3"
Overall Length5/8"
Overall Width3 1/8"
Product TypeHardness Test Block

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)7.49
Ship length (cm)1.5
Ship width (cm)7.8
Country of OriginCN

Product Variants

ProductModelHeightTypePrice
INSIZE HDT-B-HV5D Hardness Test Block | CP6BYV HDT-B-HV5D2.95"Hardness Test Block€150.30
INSIZE HDT-B-HV10D Hardness Test Block | CP6BYW HDT-B-HV10D2.95"Hardness Test Block€150.54
INSIZE HDT-B-HRC3 Hardness Test Block | CP6BYX HDT-B-HRC33.07"Hardness Test Block€54.92
INSIZE HDT-B-HLG2 Hardness Test Block | CP6CEQ HDT-B-HLG29.45"Hardness Test Block€964.72
INSIZE HDT-B-HRB Hardness Test Block | CP6CET HDT-B-HRB2.91"Hardness Test Block€54.92
INSIZE HDT-B-HV1F Hardness Test Block | CP6CEU HDT-B-HV1F2.13"Hardness Test Block€441.54
INSIZE HDT-B-HB25A1 Hardness Test Block | CP6CEV HDT-B-HB25A13.86"Hardness Test Block€135.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE HDT-B-HV30D Hardness Test Block
€128.22 /unit