Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 7341-0S Pin Gauge Handle, Compatible With 0.008 Inch to 0.04 Inch Gauge Dia, Double End, Black | CR4TAD

INSIZE 7341-0S Pin Gauge Handle, Compatible With 0.008 Inch to 0.04 Inch Gauge Dia, Double End, Black

Item: CR4TAD Model: 7341-0SCross Ref: 463R72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
ApplicationMetalworking
End TypeDouble End
FinishUnfinished
For Gauge TypePin Gauge
Handle ColorBlack
Handle Length2.244"
IncludesBushings : (0.008 In To 0.015 In, 0.015 In To 0.02 In, 0.02 In To 0.025 In, 0.025 In To 0.03 In, 0.03 In To 0.035 In, 0.035 In To 0.04 In)
MaterialBrass
Single End Or Double EndDouble End
Compatible Gauge Diameter Range0.008" to 0.04"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialIncludesFor Use WithHandle LengthExtension LengthHandle ColorFinishEnd TypePrice
INSIZE 7351-1EX21 Bore Gauge Extension Handle, 2 Pieces, 18.7 Inch Extension Length | CR4RZX 7351-1EX21--Bore Gauges-18.7"---€259.28
INSIZE 7351-1EX11 Bore Gauge Extension Handle, 2 Pieces, 18.7 Inch Extension Length | CR4RZY 7351-1EX11--Bore Gauges-18.7"---€248.02
INSIZE 7351-1EX12 Bore Gauge Extension Handle, 2 Pieces, Compatible with 2323, 38.5 Inch Extension Length | CR4RZZ 7351-1EX12--Bore Gauges-38 1/2"---€300.62
INSIZE ISY-200-6 Clamp Handle, 2 Pieces, ISY-200-6 | CR4TAA ISY-200-6--RP_ISY-200-----€98.91
INSIZE ISY-500-7 Clamp Handle, 2 Pieces, ISY-500-7 | CR4TAB ISY-500-7--RP_ISY-500-----€45.99
INSIZE ISY-400-6 Clamp Handle, 3 Pieces, ISY-400-6 | CR4TAC ISY-400-6--RP_ISY-400-----€46.62
INSIZE 7341-1S Pin Gauge Handle, Compatible With 0.04 Inch to 0.075 Inch Gauge Dia, Double End, Black | CR4TAE 7341-1SBrassBushings : (0.04 In To 0.045 In, 0.045 In To 0.05 In, 0.05 In To 0.055 In, 0.055 In To 0.06 In, 0.06 In To 0.065 In, 0.065 In To 0.07 In, 0.07 In To 0.075 In)-2.244"-BlackUnfinishedDouble End€48.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 7341-0S Pin Gauge Handle, Compatible With 0.008 Inch to 0.04 Inch Gauge Dia, Double End, Black
€48.11 /unit