Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 77696007784 Hook-and-Loop Sanding Disc, 6 Inch, 400 Grit, Ceramic, Multi-Hole, Coated, 50Pk | CJ2LJK

NORTON ABRASIVES 77696007784 Hook-and-Loop Sanding Disc, 6 Inch, 400 Grit, Ceramic, Multi-Hole, Coated, 50Pk

Item: CJ2LJK Model: 77696007784Cross Ref: 33KM10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeExtra Fine
Abrasive MaterialCeramic
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorBlue
Diameter6"
GritP400
Resistance PropertiesLoad, Tear
SeriesDry Ice A975
Vacuum Hole PatternMulti-Hole

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCA

Product Variants

ProductModelDiameterAbrasive GradeResistance PropertiesGrit TypeAbrasive MaterialBacking WeightVacuum Hole PatternCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 77696007755 Hook-and-Loop Sanding Disc 150 Grit PK50 | AG2PWK 31XT65 776960077555"Grade MED-150CeramicB--50€83.53
NORTON ABRASIVES 77696007756 Hook-and-Loop Sanding Disc 180 Grit PK50 | AG2PWL 31XT66 776960077565"Fine-180CeramicB--50€83.53
NORTON ABRASIVES 77696007757 Hook-and-Loop Sanding Disc 220 Grit PK50 | AG2PWM 31XT67 776960077575"Fine-220CeramicB--50€83.53
NORTON ABRASIVES 77696007763 Hook-and-Loop Sanding Disc 320 Grit PK50 | AG2PWN 31XT68 776960077635"Very Fine-320CeramicB--50€83.53
NORTON ABRASIVES 77696007765 Hook-and-Loop Sanding Disc 400 Grit PK50 | AG2PWP 31XT69 776960077655"Very Fine-400CeramicB--50€83.53
NORTON ABRASIVES 77696007777 Hook-and-Loop Sanding Disc, 6 Inch, 240 Grit, Ceramic, Multi-Hole, Coated, 50Pk | CJ2LJA 77696007777--------50€100.34
NORTON ABRASIVES 77696007791 Hook-and-Loop Sanding Disc, 5 Inch, 600 Grit, Ceramic, Multi-Hole, Coated, 50Pk | CJ2LJQ 77696007791--------50€83.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 77696007784 Hook-and-Loop Sanding Disc, 6 Inch, 400 Grit, Ceramic, Multi-Hole, Coated, 50Pk
€94.39 /unit