Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 7150-SC9 Height Gauge Scriber, Carbide Tipped | CP6JJC

INSIZE 7150-SC9 Height Gauge Scriber, Carbide Tipped

Item: CP6JJC Model: 7150-SC9Cross Ref: 409F23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScriber
IncludesPlastic Sleeve
Package Quantity1
Product TypeHeight Gauge Scriber

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialCase TypeConstructionDimensionsIncludes CaseAccuracyCaliper MaterialDimension TypePrice
INSIZE 6881-F Scriber | CP4LWC 6881-F-PlasticCarbide1.969" x 0.354" x 0.295"Yes----
RFQ
INSIZE 7150-SC1 Height Gauge Scriber | CP6JHZ 7150-SC1--------€57.99
INSIZE 7150-SC2 Height Gauge Scriber | CP6JJA 7150-SC2--------€65.69
INSIZE 7150-SC7 Height Gauge Scriber, Carbide Tipped | CP6JJB 7150-SC7--------€57.81
INSIZE 7150-SC6 Height Gauge Scriber, Carbide Tipped | CP6JJD 7150-SC6--------€58.01
INSIZE 7150-SC4 Height Gauge Scriber, Carbide Tipped | CP6JJE 7150-SC4--------€41.82
INSIZE 7150-SC3 Height Gauge Scriber, Carbide Tipped, Plastic Sleeve | CP6JJF 7150-SC3--------€130.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 7150-SC9 Height Gauge Scriber, Carbide Tipped
€32.59 /unit