MAIN FILTER INC. MF0645890 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 6.42 Inch Height | CG3ZMJ 1457429145

MAIN FILTER INC. MF0645890 1457429145 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 6.42 Inch Height

Item: CG3ZMJ Model: MF0645890Cross Ref: 1457429145
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.3 1/2"
Bottom O.d.5.91"
Collapse Pressure75 psi
Cracking Pressure75 psi
Filter MediaCellulose
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height6.42"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.3 1/2"
Top O.d.5.91"

Product Details:

    • Repalcement BOSCH 1457429145

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionSeal TypeBottom I.d.Price
MAIN FILTER INC. MF0003996 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 4.86 Inch Height | CF6QFD MART MF00039962.87"1.075"145 psi-2.87"Outside InViton1.075"-
RFQ
MAIN FILTER INC. MF0004004 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Cork Seal, 18.31 Inch Height | CF6QFG MART MF00040044 24/25"3.31"304 psi18.31"4 24/25"Outside InCork3.31"-
RFQ
MAIN FILTER INC. MF0004012 Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 9.488 Inch Height | CF6QFM MART MF00040122.874"1.748"--2.894"Outside InViton--
RFQ
MAIN FILTER INC. MF0004020 Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 9.488 Inch Height | CF6QFR MART MF00040202.874"1.748"--2.894"Outside InViton--
RFQ
MAIN FILTER INC. MF0004139 Hydraulic Filter, Cellulose, 10 Micron Rating, Buna Seal, 4.49 Inch Height | CF6QGH MART MF00041392.01"1.27"145 psi4.49"2.01"Inside OutBuna N--
RFQ
MAIN FILTER INC. MF0004206 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 7.78 Inch Height | CF6QGK MART MF00042064.01"2.01"-7.78"4.01"-Viton--
RFQ
MAIN FILTER INC. MF0004367 Interchange Hydraulic Filter, Cellulose, 10 Micron, Viton Seal, 8.03 Inch Height | CF6QGX MART MF00043671.77"0.77"100 psi8.03"1.77"Outside InViton--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0645890 1457429145 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Seal, 6.42 Inch Height