Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 6284-65 Dial Test Indicator Stylus, 1 Pieces, Steel Contact Point, Ball Contact Point, Case | CR4QTF

INSIZE 6284-65 Dial Test Indicator Stylus, 1 Pieces, Steel Contact Point, Ball Contact Point, Case

Item: CR4QTF Model: 6284-65Cross Ref: 409R67
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Case TypeCase
Contact Point MaterialSteel
Contact Point ShapeBall
Contact Point Thread SizeM1.6 x 0.35
Contact Point Tip Diameter0.031"
For Use WithDial Test Indicator
For Use With Mfr. Model Number2383-35A
Includes CaseYes
Overall Length1/2"
Stem Dia.0.39"
Tip Length1/2"
Compatible With Manufacturer Model No.2383-35A
Contact Point Tip Length0.5"
Number Of Pieces1
Stem Thread SizeM1.6 x 0.35

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithOverall LengthContact Point MaterialStem Dia.Contact Point Tip DiameterTip LengthDimension TypeAccuracyPrice
INSIZE 6293-3 Dial Test Indicator Holder, 0.25 Inch X 0.5 Inch /4 Inch Size | CR4QRB 6293-3Dial Test Indicator-------€34.34
INSIZE 6293-7 Dial Test Indicator Holder, 0.354 Inch X 0.354 Inch /2 Inch Size | CR4QRC 6293-7Dial Test Indicator-------€26.85
INSIZE 6296-2 Dial Test Indicator Holder, 5.354 Inch /0.375 Inch Size | CR4QRD 6296-2Dial Test Indicator-------€36.89
INSIZE 6284-20 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point | CR4QRE 6284-20Dial Test Indicator1.02"Carbide0.118"1/8"1.016"--€10.60
INSIZE 6284-16 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRF 6284-16Dial Test Indicator0.563"Carbide0.118"1/8"0.562"--€13.62
INSIZE 6284-94 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRG 6284-94Dial Test Indicator0.437"Carbide0.039"0.031"0.438"--€74.34
INSIZE 6284-92 Dial Test Indicator Stylus, 1 Pieces, Carbide Contact Point, Ball Contact Point, Case | CR4QRH 6284-92Dial Test Indicator0.472"Carbide0.079"0.078"0.469"--€74.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 6284-65 Dial Test Indicator Stylus, 1 Pieces, Steel Contact Point, Ball Contact Point, Case
€8.83 /unit