Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4707-600 Precision Steel Square With Wide Base, 24 Inch x 14 Inch Outside Dimensions | CT3RBX

INSIZE 4707-600 Precision Steel Square With Wide Base, 24 Inch x 14 Inch Outside Dimensions

Item: CT3RBX Model: 4707-600Cross Ref: 463G44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€474.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Steel Square Set
Angle90°
ConstructionSteel
MaterialSteel
Number Of Pieces1
Outside Dimensions24" x 14"
With Wide BaseYes
Squareness - Inch0.003" (Inside), 0.0032" (Outside)
StandardsDIN 875

Shipping Info:

Ship weight (kg) 6.9548
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialAngleConstructionOutside DimensionsInside SquarenessOutside SquarenessSquarenessWith Wide BasePrice
INSIZE 4762-120 Precision Steel Square With Wide Base | CT3RBK 4762-120Stainless Steel60°Stainless Steel4.703" x 3.109"0.001"0.001"-Yes€84.50
INSIZE 4754-3150 Precision Steel Square With Wide Base | CT3RBL 4754-3150Stainless Steel135°Stainless Steel5.906" x 3.906"--0.0013", 0.0014"Yes€78.60
INSIZE 4754-3120 Precision Steel Square With Wide Base | CT3RBM 4754-3120Stainless Steel135°Stainless Steel4.703" x 3.109"0.001"0.001"-Yes€62.76
INSIZE 4707-100 Precision Steel Square With Wide Base | CT3RBN 4707-100Steel90°Steel3.906" x 2.812"0.001"0.001"-Yes€36.39
INSIZE 4762-150 Precision Steel Square With Wide Base | CT3RBP 4762-150Stainless Steel60°Stainless Steel5.906" x 3.906"--0.0013", 0.0014"Yes€97.20
INSIZE 4762-200 Precision Steel Square With Wide Base | CT3RBQ 4762-200Stainless Steel60°Stainless Steel7.906" x 5.109"---Yes€143.74
INSIZE 4754-3200 Precision Steel Square With Wide Base | CT3RBR 4754-3200Stainless Steel135°Stainless Steel7.906" x 5.109"---Yes€124.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4707-600 Precision Steel Square With Wide Base, 24 Inch x 14 Inch Outside Dimensions
€474.40 /unit