Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4754-3150 Precision Steel Square With Wide Base | CT3RBL

INSIZE 4754-3150 Precision Steel Square With Wide Base

Item: CT3RBL Model: 4754-3150Cross Ref: 463G60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Steel Square Set
Angle135°
ConstructionStainless Steel
MaterialStainless Steel
Outside Dimensions5.906" x 3.906"
Squareness0.0013", 0.0014"
With Wide BaseYes
Number Of Pieces1
Squareness - Inch0.0013" (Inside), 0.0014" (Outside)

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialAngleConstructionOutside DimensionsInside SquarenessOutside SquarenessSquarenessWith Wide BasePrice
INSIZE 4762-120 Precision Steel Square With Wide Base | CT3RBK 4762-120Stainless Steel60°Stainless Steel4.703" x 3.109"0.001"0.001"-Yes€84.50
INSIZE 4754-3120 Precision Steel Square With Wide Base | CT3RBM 4754-3120Stainless Steel135°Stainless Steel4.703" x 3.109"0.001"0.001"-Yes€62.76
INSIZE 4707-100 Precision Steel Square With Wide Base | CT3RBN 4707-100Steel90°Steel3.906" x 2.812"0.001"0.001"-Yes€36.39
INSIZE 4762-150 Precision Steel Square With Wide Base | CT3RBP 4762-150Stainless Steel60°Stainless Steel5.906" x 3.906"--0.0013", 0.0014"Yes€97.20
INSIZE 4762-200 Precision Steel Square With Wide Base | CT3RBQ 4762-200Stainless Steel60°Stainless Steel7.906" x 5.109"---Yes€143.74
INSIZE 4754-3200 Precision Steel Square With Wide Base | CT3RBR 4754-3200Stainless Steel135°Stainless Steel7.906" x 5.109"---Yes€124.00
INSIZE 4707-250 Precision Steel Square With Wide Base, 10 Inch x 6 Inch Outside Dimensions | CT3RBT 4707-250Steel90°Steel10" x 6"0.002"0.002"-Yes€106.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4754-3150 Precision Steel Square With Wide Base
€91.32 /unit