Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4636-1C28 Threaded Ring Gauge, 1/8 Inch Size-28 Thread Size, Go Plus Gauge, 1/8 Inch Pitch Dia, BSPT | CR4RUJ

INSIZE 4636-1C28 Threaded Ring Gauge, 1/8 Inch Size-28 Thread Size 1/8 Inch Pitch Dia

Item: CR4RUJ Model: 4636-1C28Cross Ref: 463R38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,266.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
ApplicationMetalworking
ColorGray
DesignAdjustable
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Gauge TypeGo (Plus)
Included CertificationCertificate Of Accuracy
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialTool Steel
Pitch Dia.1/8"
Pitch Diameter1/8"
Thread Size1/8"-28
Thread TypeBSPT
TypeGo
StandardsBS 21

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialThread SizeThread TypeDesignGauge TypePitch Dia.Thread ClassDimension TypePrice
INSIZE 4636-2H11 Threaded Ring Gauge, 2 1/2 Inch Size-11 Thread Size, Go Plus Gauge, 2 1/2 Inch Pitch Dia | CR4RCP 4636-2H11Tool Steel2 1/2"-11BSPTAdjustableGo (Plus)2 1/2"-Inch€2,706.64
INSIZE 4636-211 Threaded Ring Gauge, 2 Inch Size-11 Thread Size, Go Plus Gauge, 2 Inch Pitch Dia, BSPT | CR4RCX 4636-211Tool Steel2"-11BSPTAdjustableGo (Plus)2"-Inch€2,689.72
INSIZE 4636-1H11 Threaded Ring Gauge, 1 1/2 Inch Size-11 Thread Size, Go Plus Gauge, 1 1/2 Inch Pitch Dia | CR4RUE 4636-1H11Tool Steel1 1/2"-11BSPTAdjustableGo (Plus)1 1/2"-Inch€2,151.35
INSIZE 4636-1G11 Threaded Ring Gauge, 1 1/4 Inch Size-11 Thread Size, Go Plus Gauge, 1 1/4 Inch Pitch Dia | CR4RUF 4636-1G11Tool Steel1 1/4"-11BSPTAdjustableGo (Plus)1 1/4"-Inch€2,152.41
INSIZE 4636-1A14 Threaded Ring Gauge, 1/2 Inch Size-14 Thread Size, Go Plus Gauge, 1/2 Inch Pitch Dia, BSPT | CR4RUG 4636-1A14Tool Steel1/2"-14BSPTAdjustableGo (Plus)1/2"-Inch€1,353.85
INSIZE 4636-1B19 Threaded Ring Gauge, 1/4 Inch Size-19 Thread Size, Go Plus Gauge, 1/4 Inch Pitch Dia, BSPT | CR4RUH 4636-1B19Tool Steel1/4"-19BSPTAdjustableGo (Plus)1/4"-Inch€1,707.11
INSIZE 4636-111 Threaded Ring Gauge, 1 Inch Size-11 Thread Size, Go Plus Gauge, 1 Inch Pitch Dia, BSPT | CR4RUK 4636-111Tool Steel1"-11BSPTAdjustableGo (Plus)1"-Inch€2,150.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4636-1C28 Threaded Ring Gauge, 1/8 Inch Size-28 Thread Size 1/8 Inch Pitch Dia
€2,266.69 /unit