Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 4120-18N Threaded Ring Gauge, M18 x 2.50 Thread Size, No-Go Minus, 6G Thread Class, Metric | CR4RVB

INSIZE 4120-18N Threaded Ring Gauge, M18 x 2.50 Thread Size, No-Go Minus, 6G Thread Class, Metric

Item: CR4RVB Model: 4120-18NCross Ref: 463M52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGauge
ApplicationMetalworking
ColorGray
DesignAdjustable
Dimension TypeMetric
FinishUncoated
Gauge DesignAdjustable
Gauge TypeNo-Go (Minus)
Included CertificationCertificate Of Inspection
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialTool Steel
Pitch Dia. (no Go Member)2.5 mm
Thread ClassClass 6G
Thread SizeM18 x 2.5
Thread TypeMetric
Pitch Diameter - No-go Member2.5 mm
StandardsISO 1502

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeGauge TypePitch Dia. (no Go Member)Pitch Dia. (go Member)Thread TypeMaterialThread ClassDesignPrice
INSIZE 4120-14N Threaded Ring Gauge, M14 x 2.00 Thread Size, No-Go Minus, 6G Thread Class, Metric | CR4RCL 4120-14NM14 x 2No-Go (Minus)2 mm-MetricTool SteelClass 6GAdjustable€73.09
INSIZE 4120-12N Threaded Ring Gauge, M12 x 1.75 Thread Size, No-Go Minus, 6G Thread Class, Metric | CR4RCM 4120-12NM12 x 1.75No-Go (Minus)1.75 mm-MetricTool SteelClass 6GAdjustable€67.39
INSIZE 4120-36N Threaded Ring Gauge, M36 x 4.00 Thread Size, No-Go Minus, 6G Thread Class, Metric | CR4RCN 4120-36NM36 x 4No-Go (Minus)4 mm-MetricTool SteelClass 6GAdjustable€168.49
INSIZE 4120-3D5N Threaded Ring Gauge, M3.5 x 0.60 Thread Size, No-Go Minus, 6G Thread Class, Metric | CR4RCQ 4120-3D5NM3.5 x 0.6No-Go (Minus)0.6 mm-MetricTool SteelClass 6GAdjustable€83.46
INSIZE 4120-5N Threaded Ring Gauge, M5 x 0.80 Thread Size, No-Go Minus, 6G Thread Class, Metric, ISO 1502 | CR4RCR 4120-5NM5 x 0.80No-Go (Minus)0.8 mm-MetricTool SteelClass 6GAdjustable€67.12
INSIZE 4120-20 Threaded Ring Gauge, M20 x 2.50 Thread Size, Go Plus, 6G Thread Class, Metric, Tool Steel | CR4RCT 4120-20M20 x 2.5Go (Plus)-2.5 mmMetricTool SteelClass 6GAdjustable€80.61
INSIZE 4120-8N Threaded Ring Gauge, M8 x 1.25 Thread Size, No-Go Minus, 6G Thread Class, Metric, ISO 1502 | CR4RCU 4120-8NM8 x 1.25No-Go (Minus)1.25 mm-MetricTool SteelClass 6GAdjustable€61.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 4120-18N Threaded Ring Gauge, M18 x 2.50 Thread Size, No-Go Minus, 6G Thread Class, Metric
€82.95 /unit