BALDOR / DODGE 455904 8C140-F Sheave | AK4WVJ 8C140-F

BALDOR / DODGE 455904 8C140-F Sheave

Item: AK4WVJ Model: 455904Cross Ref: 8C140-F
In Stock

Get it by Thursday, Jun 12

€1,309.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Belt TypeC
Bore TypeTaper
ConstructionArm
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves8
Outside Dia.14 2/5"

Shipping Info:

Ship weight (kg) 39.375
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelOutside Dia.ConstructionPrice
BALDOR / DODGE 455752 8B184-F Sheave | AK4VVG 8B184-F 45575218 3/4"Arm€1,280.88
BALDOR / DODGE 455753 8B200-F Sheave | AK4VVM 8B200-F 455753--€1,092.96
BALDOR / DODGE 455766 10B124-F Sheave | AK4VXZ 10B124-F 455766--€1,071.42
BALDOR / DODGE 455825 3C300-F Sheave | AK4WFV 3C300-F 455825--€1,288.92
BALDOR / DODGE 455847 4C240 F V-Belt Pulley | AK4WJE 4C240 F 455847--€1,127.81
BALDOR / DODGE 455848 4C300-F Sheave | AK4WJN 4C300-F 455848--€1,530.60
BALDOR / DODGE 455867 5C200-F Sheave | AK4WNA 5C200-F 455867--€1,208.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455904 8C140-F Sheave
€1,309.06 /unit