Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3290-345 Mechanical V-Anvil Micrometer, Mechanical, 2.6 Inch to 3.4 Inch Range, Inch | CV2TUB

INSIZE 3290-345 Mechanical V-Anvil Micrometer, 2.6 Inch to 3.4 Inch Range

Item: CV2TUB Model: 3290-345Cross Ref: 462W62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€899.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Anvil Micrometer
Accuracy0.00028" to +0.00028"
Anvil MaterialCarbide
Anvil ShapeV Shaped
Anvil Size0.256"
Case TypePlastic
Dimension TypeInch
IncludesYes
Lock Nut TypeLock Nut
Long Form Calibration CertificateNo
Maximum Measurement3 2/5"
Min. Measurement2 3/5"
Operation TypeMechanical
Range2.6" to 3.4"
Resolution0.001"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle Dia.0.256"
Spindle MaterialSteel
Thimble TypeRatchet
Case IncludedYes
Maximum Measurement - Inch3.4"
Minimum Measurement - Inch2.6"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.256"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDimension TypeRotating SpindleSpc OutputOperation TypeResolutionAccuracyRangeIp RatingPrice
INSIZE 3506-150E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWP 3506-150EImperial/MetricYesYesDigital0.001 mm-0.00024" to +0.00024"0" to 6"IP65€716.35
INSIZE 3506-900E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWQ 3506-900EImperial/MetricYesYesDigital0.0"-32" to 36"IP65€1,683.43
INSIZE 3506-800E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWR 3506-800EImperial/MetricYesYesDigital0.0"-28" to 32", 700 mm to 800 mmIP65€1,477.76
INSIZE 3506-301E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWT 3506-301EImperial/MetricYesYesDigital0.0"-0.00031" to +0.00031"8" to 12", 200 mm to 300 mmIP65€747.23
INSIZE 3506-1000E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWU 3506-1000EImperial/MetricYesYesDigital0.0"-36" to 40"IP65€1,845.18
INSIZE 3506-600E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWV 3506-600EImperial/MetricYesYesDigital0.0"-0.00047" to +0.00047"20" to 24"IP65€1,236.29
INSIZE 3506-500E Digital Interchangeable-Anvil Outside Micrometer, Digital | CV2RWW 3506-500EImperial/MetricYesYesDigital0.0"-0.00043" to +0.00043"16" to 20", 400 mm to 500 mmIP65€1,099.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3290-345 Mechanical V-Anvil Micrometer, 2.6 Inch to 3.4 Inch Range
€899.81 /unit