Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3232-3 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range | CV2RVT

INSIZE 3232-3 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range

Item: CV2RVT Model: 3232-3Cross Ref: 462V07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€380.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Micrometer
Accuracy-0.0002" to +0.0002"
AnvilBlade
Anvil MaterialSteel
Anvil ShapeBlade
Anvil Size0.256"
Case TypePlastic
Dimension TypeInch
IncludesSetting Standards , Yes
Long Form Calibration CertificateNo
Max. Measurement3"
Maximum Measurement3"
Min. Measurement2"
Minimum Measurement - Inch2"
Operation TypeMechanical
Resolution0.0"
Rotating SpindleNo
Spc OutputNo
SpindleBlade
Spindle Dia.0.236"
Spindle MaterialSteel
Spindle Size0.256"
Thimble TypeRatchet
Case IncludedYes
Maximum Measurement - Inch3"
Range2" to 3"
Rotating Spindle (yes/no)No
Spindle Diameter0.236"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccuracyMaximum MeasurementMin. MeasurementOperation TypeDimension TypeResolutionLong Form Calibration CertificateSpc OutputPrice
INSIZE 3232-2 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range | CV2RVL 3232-2-0.00016" to +0.00016"2"1"MechanicalInch0.0"NoNo€314.96
INSIZE 3232-4 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range | CV2RVM 3232-4-0.0002" to +0.0002"4"3"MechanicalInch0.0"NoNo€375.44
INSIZE 3232-5 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range | CV2RVN 3232-5-0.00024" to +0.00024"5"4"MechanicalInch0.0"NoNo€423.58
INSIZE 3232-6 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range | CV2RVP 3232-6-0.0024" to +0.0024"6"5"MechanicalInch0.0"NoNo€462.37
INSIZE 3232-7 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range | CV2RVQ 3232-7-0.00028" to +0.00028"7"6"MechanicalInch0.0"NoNo€504.10
INSIZE 3232-1 Mechanical Blade Micrometer, Mechanicalch to Inch Range | CV2RVR 3232-1-0.00016" to +0.00016"1"0.0"MechanicalInch0.0"NoNo€291.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3232-3 Mechanical Blade Micrometer, Mechanical, Inch to Inch Range
€380.42 /unit