FOLDING GUARD SAF-S9494-ML Welded-Wire Machine Guard Door, 84 Inch x 94 Inch, Pull, Cylinder, Transom, Sliding Door | CP6EAQ

FOLDING GUARD SAF-S9494-ML Welded-Wire Machine Guard Door, 84 Inch x 94 Inch, Pull, Cylinder, Transom, Sliding

Item: CP6EAQ Model: SAF-S9494-MLCross Ref: 22PZ98
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
ColorBlack
Door Width94"
FinishGloss
Handle TypePull
IncludesTransom
Includes Mounting HardwareYes
Lock TypeCylinder
MaterialSteel
Method Of ConstructionWelded
Opening TypeSliding
Overall Height84"
StandardsANSI/RIA, CSA, ISO, OSHA
Wire Diameter9/64"
Wire Mesh Opening Height2 1/2"
Wire Mesh Opening Width1 1/4"

Shipping Info:

Ship weight (kg) 58.5

Product Variants

ProductModelMPNPrice
FOLDING GUARD SAF-HP9458-SL Welded-Wire Machine Guard Door, 60 Inch x 94 Inch, Pull, Snap Lock, Hinged Door | CP6DQM SAF-HP9458-SLSAF-HP9458-SL-
RFQ
FOLDING GUARD SAF-H5882-SL Welded-Wire Machine Guard Door, 84 Inch x 58 Inch, Snap Lock, Hinged Door | CP6DQQ SAF-H5882-SLSAF-H5882-SL-
RFQ
FOLDING GUARD SAF-H3494-PL Welded-Wire Machine Guard Door, 84 Inch x 34 Inch, Pull, Padlock, Transom, Hinged Door | CP6DQU SAF-H3494-PLSAF-H3494-PL-
RFQ
FOLDING GUARD SAF-S5894-MR Welded-Wire Machine Guard Door, 84 Inch x 58 Inch, Pull, Cylinder, Transom, Sliding Door | CP6DQW SAF-S5894-MRSAF-S5894-MR-
RFQ
FOLDING GUARD SAF-H3482-PL Welded-Wire Machine Guard Door, 84 Inch x 34 Inch, Pull, Padlock, Header Bar, Hinged Door | CP6DRC SAF-H3482-PLSAF-H3482-PL-
RFQ
FOLDING GUARD SAF-HP9482-PL Welded-Wire Machine Guard Door, 84 Inch x 94 Inch, Pull, Padlock, Header Bar, Hinged Door | CP6DRF SAF-HP9482-PLSAF-HP9482-PL-
RFQ
FOLDING GUARD SAF-HP11858-PL Welded-Wire Machine Guard Door, 60 Inch x 118 Inch, Padlock, Hinged Door | CP6DRM SAF-HP11858-PLSAF-HP11858-PL-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOLDING GUARD SAF-S9494-ML Welded-Wire Machine Guard Door, 84 Inch x 94 Inch, Pull, Cylinder, Transom, Sliding