Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 3203-44A Mechanical Outside Micrometer, Inch to Inch Range, +/-0.00020 Inch Accuracy | CR4TQH

INSIZE 3203-44A Mechanical Outside Micrometer, Inch to Inch Range, +/-0.00020 Inch Accuracy

Item: CR4TQH Model: 3203-44ACross Ref: 462U28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Accuracy-0.0002" to +0.0002"
AnvilFlat
Anvil MaterialCarbide
Anvil ShapeFlat
Case TypePlastic Case
Dimension TypeInch
FeaturesCarbide Measuring Faces
Included CertificationShort Form Certificate Of Inspection Traceable To NIST
Includes(4) Micrometers (3203-1A, 3203-2A, 3203-3A, 3203-4A)
Includes CaseYes
Lock Nut TypeLock Nut
Long Form Calibration CertificateNo
Max. Measurement4"
Maximum Measurement4"
Mechanical Display TypeVernier
Min. Measurement0.0"
Operation TypeMechanical
Resolution0.0"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle Dia.0.256"
Spindle MaterialSteel
Spindle ShapeFlat
ThimbleRatchet
Thimble TypeRatchet
Case IncludedYes
Maximum Measurement - Inch4"
Minimum Measurement - Inch0"
Range0" to 4"
Rotating Spindle (yes/no)Yes
Spindle Diameter0.256"

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLong Form Calibration CertificateResolutionRangeMechanical Display TypeThimble TypeSpindle Dia.Maximum MeasurementSpindlePrice
INSIZE 3400-1 Digit Counter Outside Micrometer, Inch, 0 Inch To 1 Inch Range, +/-0.00016 Inch Accuracy | CR4QXL 3400-1No0.0"-Digit CounterRatchet0.256"1"Flat€109.09
INSIZE 3400-2 Digit Counter Outside Micrometer, Inch, 1 Inch To 2 Inch Range, +/-0.00016 Inch Accuracy | CR4QXM 3400-2No0.0"-Digit CounterRatchet0.256"2"Flat€105.46
INSIZE 3400-3 Digit Counter Outside Micrometer, Inch, 2 Inch To 3 Inch Range, +/-0.00020 Inch Accuracy | CR4QXN 3400-3No0.0"-Digit CounterRatchet0.256"3"Flat€118.76
INSIZE 3400-4 Digit Counter Outside Micrometer, Inch, 3 Inch To 4 Inch Range, +/-0.00021 Inch Accuracy | CR4QXP 3400-4No0.0"-Digit CounterRatchet0.256"4"Flat€131.31
INSIZE 3206-300A Mechanical Outside Micrometer | CR4TMB 3206-300ANo-150 mm to 300 mmVernier---Carbide€502.85
INSIZE 3206-150A Mechanical Outside Micrometer | CR4TMC 3206-150ANo-0 mm to 150 mmVernier---Carbide€371.37
INSIZE 3203-2ACAL Mechanical Outside Micrometer, Inchto Inch Range, +/-0.00016 Inch Accuracy | CR4TMD 3203-2ACALYes0.0"-VernierRatchet0.256"2"Flat€139.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 3203-44A Mechanical Outside Micrometer, Inch to Inch Range, +/-0.00020 Inch Accuracy
€266.46 /unit