Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 2871-101 Electronic Thickness Gage, 0 to 0.400 Range, 0.00005 Inch Resolution | CF2JDW 55VN12

INSIZE 2871-101 Electronic Thickness Gage, 0 to 0.400 Range, 0.00005 Inch Resolution

Item: CF2JDW Model: 2871-101Cross Ref: 55VN12
Limited Availability
€448.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Thickness Gauge
Accuracy-0.0002" to +0.0002"
Throat Depth1.18"
Actuation TypeLever
Anvil Diameter0.394"
Anvil ShapeFlat
Battery SizeCR2032
Compatible Spc CableMfr. No. 7302-SPC3A
Compatible Wireless TransmitterMfr. No. 7306-40
ConstructionCeramic
Contact MaterialCeramic
Data Output TypeCable, Wireless With Transmitter
Dimension TypeInch, Metric
Included CertificationNo Included Certification
Includes BatteryYes
Long Form Calibration CertificateNo
Maximum Measurement - Inch0.4"
Maximum Measurement - Mm10 mm
Minimum Measurement - Inch0.0005"
Minimum Measurement - Mm0.01 mm
Operation TypeDigital
Range0" to 0.4", 0 mm to 10 mm
Resolution0.00005", 0.001 mm
Spc OutputYes

Shipping Info:

Ship weight (kg) 0.4905
Country of OriginCN

Product Variants

ProductModelThroat DepthAccuracyLong Form Calibration CertificateAnvil Dia.Operation TypeConstructionActuation TypeAnvil ShapePrice
INSIZE 2871-10 Electronic Thickness Gage, 0 to 0.400 Range, 0.0005 Inch Resolution | CF2JDU 55VN11 2871-101.18"-0.008" to +0.008"No0.394"DigitalCeramicLeverFlat€217.50
INSIZE 2872-10 Electronic Thickness Gage, 0 to 0.400 Range, 0.0005 Inch Resolution | CF2JDV 55VN13 2872-104 18/25"-0.008" to +0.008"No0.394"DigitalCeramicLeverFlat€252.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 2871-101 Electronic Thickness Gage, 0 to 0.400 Range, 0.00005 Inch Resolution
€448.18 /unit