Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE 2104-10E Digital Indicator, 0 Inch To 0.5 Inch Range, ±0.0015 Inch Accuracy | CR4QWQ

INSIZE 2104-10E Digital Indicator, 0 Inch To 0.5 Inch Range, +/-0.0015 Inch Accuracy

Item: CR4QWQ Model: 2104-10ECross Ref: 408P64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator
Back TypeFlat Back
Battery IncludedYes
Battery SizeCR2032
BezelYes
Bezel TypeNo
Case TypeCase
Compatible Data Output Cable7306-40, 7302-SPC3A, 7305-SPC1A, 7305-C01
Contact Point Dia.0.13"
Contact Point ShapeBall
Data Output TypeCable
Dial Size2 7/25"
Display TypeLCD With Analog Bar
Included CertificationShort Form Certificate Of Inspection Traceable To NIST
IncludesSpindle Lift Knob
Includes CaseYes
Long Form Calibration CertificateNo
Max. Measurement1/2"
Non-magneticYes
Number Of Indicators1
Operation TypePlunger
Resolution0.001"
Shock ResistantNo
Spc OutputYes
Stem Dia.3/8"
Stem Thread Size#4-48
Stem Thread TypeFine
Variable ResolutionNo
Accuracy+/-0.0015"
Dimension TypeInch, Metric
Includes BatteryYes
Maximum Measurement - Inch1/2"
Maximum Measurement - Mm12.7 mm
Minimum Measurement - Inch0"
Minimum Measurement - Mm0 mm
Range0" to 1/2"
StandardsASME B89.1.10M-2001

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVariable ResolutionBack TypeData Output TypeDial SizeContact Point Dia.Display TypeAccuracyBattery SizePrice
INSIZE 2114-51FE Digital Indicator, 0 Inch To 0.2 Inch Range, ±0.00015 Inch Accuracy | CR4QWL 2114-51FENoFlat BackCable1.65"0.13"LCD-0.00015" to +0.00015"CR1632€402.19
INSIZE 2114-5FE Digital Indicator, 0 Inch To 0.2 Inch Range, ±0.0015 Inch Accuracy | CR4QWM 2114-5FENoNon Removable FlatCabled1.65"1/8"LCD±0.0015"CR1632€158.01
INSIZE 2112-101E Digital Indicator, 0 Inch To 0.5 Inch Range, ±0.00015 Inch Accuracy | CR4QWN 2112-101ENoFlat BackCable2 7/25"0.13"LCD-0.00015" to +0.00015"CR2032€433.47
INSIZE 2103-10E Digital Indicator, 0 Inch To 0.5 Inch Range, ±0.00015 Inch Accuracy | CR4QWP 2103-10EYesFlat BackCable2 7/25"0.13"LCD With Analog Bar-0.00015" to +0.00015"CR2032€548.99
INSIZE 2112-10E Digital Indicator, 0 Inch To 0.5 Inch Range, ±0.0015 Inch Accuracy | CR4QWR 2112-10ENoFlat BackCable2 7/25"0.13"LCD-CR2032€182.98
INSIZE 2115-101E Digital Indicator, 0 Inch To 0.5 Inch Range, Ip65, ±0.00015 Inch Accuracy | CR4QWT 2115-101ENoFlat BackCable2 2/5"0.13"LCD-0.00015" to +0.00015"CR2032€441.61
INSIZE 2115-10E Digital Indicator, 0 Inch To 0.5 Inch Range, Ip65, ±0.0015 Inch Accuracy | CR4QWU 2115-10ENoLug On CenterCabled2 2/5"1/8"LCD±0.0015"CR2032€198.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE 2104-10E Digital Indicator, 0 Inch To 0.5 Inch Range, +/-0.0015 Inch Accuracy
€259.66 /unit