Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS LN3/641200X337X Tool Lanyard Stainless Steel 12 Inch Length | AA6HLV 13Y921

INNOVATIVE COMPONENTS LN3/641200X337X Tool Lanyard Stainless Steel 12 Inch Length

Item: AA6HLV Model: LN3/641200X337XCross Ref: 13Y921
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Lanyard
ColorGreen
HardwareLoop/Loop
Hardware MaterialStainless Steel
Length12"
Line MaterialNylon, Stainless Steel
Jacket ColorGreen
Jacket MaterialNylon
Loop 1 Size5/16"
Loop 2 Size5/16"
Overall Length12"
Product TypeTool Lanyard
Terminal A TypeLoop
Terminal B TypeLoop
Wire MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code7312106060
Country of OriginTW

Product Variants

ProductModelHardwareColorPrice
INNOVATIVE COMPONENTS LN3/640600X3Q7X Tool Lanyard Green 6 Inch Length | AA6HLR 13Y918 LN3/640600X3Q7XLoop/TabGreen€6.65
INNOVATIVE COMPONENTS LN3/641200X3Q7X Tool Lanyard 12 Inch Length Stainless Steel | AA6HLT 13Y919 LN3/641200X3Q7XLoop/TabGreen€6.94
INNOVATIVE COMPONENTS LN3/640600X337X Tool Lanyard 6 Inch Length Stainless Steel | AA6HLU 13Y920 LN3/640600X337XLoop/LoopGreen€6.42
INNOVATIVE COMPONENTS LN3/640600X3B7X Tool Lanyard Stainless Steel 6 Inch Length | AA6HLW 13Y922 LN3/640600X3B7XLoop/EyeGreen€6.78
INNOVATIVE COMPONENTS LN3/641200X3B7X Tool Lanyard 12 Inch Length Green | AA6HLX 13Y923 LN3/641200X3B7XLoop/EyeGreen€6.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS LN3/641200X337X Tool Lanyard Stainless Steel 12 Inch Length
€7.05 /unit