Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3JDF8 Pop Pin 1/2 Inch 0.86 Inch 2.25 Inch Rd T | AC9RBR

INNOVATIVE COMPONENTS 3JDF8 Pop Pin 1/2 Inch 0.86 Inch 2.25 Inch Rd T

Item: AC9RBR Model: 3JDF8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPop Pin w/ Weld On Barrel
Barrel Dia.1"
Barrel Height1 1/2"
FinishZinc Plated
Knob TypeRounded T Knob
MaterialSteel
StyleStraight Tip
Thread Size1/4"-16
Tip Dia.1/2"
Tip Length0.86"
Barrel Diameter1"
Barrel Length1.5"
Body Diameter0.5"
Body FinishZinc
Body Length1.79"
Body MaterialSteel
Body Material GradeGrade 1022
Handle ColorBlack
Handle Length1.41"
Handle MaterialPolypropylene
Handle TypeRounded T Knob
Includes Locking PlungerLocking Plunger Not Included
Measurement SystemInch
Nose ShapeStandard
Overall Length4.08"
Plunger FinishZinc-Plated
Plunger MaterialSteel
Plunger Projection0.875"
Plunger Width1/2"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.52
Ship length (cm)9.91
Ship width (cm)5.33
HS code7318190000
Country of OriginUS

Product Variants

ProductModelKnob TypeStyleTip LengthFinishMaterialTip Dia.Barrel Dia.Barrel HeightPrice
INNOVATIVE COMPONENTS 3CRN1 Pop Pin 1/2 Inch 0.60 Inch 1.62 Inch Pull | AC8NEN 3CRN1Pull KnobStraight Tip0.86"Zinc PlatedSteel1/2"1"1 1/2"€12.97
INNOVATIVE COMPONENTS 3CRN2 Pop Pin 1/2 Inch 1.38 Inch Ball | AC8NEP 3CRN2Ball KnobTapered Tip0.61"Zinc PlatedSteel1/2"1"1 1/2"€14.14
INNOVATIVE COMPONENTS 3CRN3 Pop Pin 1/2 Inch 2.25 Inch Rounded T-knob | AC8NEQ 3CRN3Rounded T KnobTapered Tip0.61"Zinc PlatedSteel1/2"1"1 1/2"€11.95
INNOVATIVE COMPONENTS 3CRN4 Pop Pin 1/2 Inch 1.62 Inch Pull | AC8NER 3CRN4Pull KnobTapered Tip0.61"Zinc PlatedSteel1/2"1"1 1/2"€12.77
INNOVATIVE COMPONENTS 3CRN5 Pop Pin 1/2 Inch 1.38 Inch Ball | AC8NET 3CRN5Ball KnobShort Tip14/25"Zinc PlatedSteel1/2"1"1 1/2"€12.96
INNOVATIVE COMPONENTS 3CRN6 Pop Pin 1/2 Inch 2.25 Inch Rounded T-knob | AC8NEU 3CRN6Rounded T KnobShort Tip14/25"Zinc PlatedSteel1/2"1"1 1/2"€11.91
INNOVATIVE COMPONENTS 3CRN7 Pop Pin 1/2 Inch 1.62 Inch Pull | AC8NEV 3CRN7Pull KnobShort Tip14/25"Zinc PlatedSteel1/2"1"1 1/2"€13.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3JDF8 Pop Pin 1/2 Inch 0.86 Inch 2.25 Inch Rd T
€20.26 /unit