Flat Shipping

Flat Shipping at €24.99 + VAT

INNOVATIVE COMPONENTS 3GDE9 Soft Uni Ball Knob 1 3/8 Inch 1/4 5/16 M6 | AC9FMJ

INNOVATIVE COMPONENTS 3GDE9 Soft Uni Ball Knob 1 3/8 Inch 1/4 5/16 M6

Item: AC9FMJ Model: 3GDE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Touch Universal Ball Knob
Base Dia.3/4"
ColorBlack
Diameter1 1/2"
Hole TypeUniversal Molded
Knob ColorBlack
Knob MaterialNo, Polypro, TPE, Universal Molded Hole
Length1 3/8"
MaterialPolypro, TPE
StyleSoft Touch Universal Ball
Tap TypeBlind Hole
FeaturesNo Slip Grip
Knob Diameter1.47"
Knob TypeBall
Measurement SystemInch
Mounting TypeSelf Threading Molded Hole
Overall Height1 2/5"
Thread MaterialPlastic
Thread SizeM6, M8, 1/4", 5/16"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)15.24
HS code3926902500
Country of OriginUS

Product Variants

ProductModelDiameterBase Dia.Tap TypeMaterialKnob ColorHole TypePrice
INNOVATIVE COMPONENTS 3GDG3 Soft Uni Ball Knob 1 1/2 Inch 5/16 3/8 M8 | AC9FMX 3GDG31 5/8"3/4"Blind HolePolypro, TPEBlackUniversal Molded€6.47
INNOVATIVE COMPONENTS 3GDH4 Soft Uni Ball Knob 1 3/4 Inch 3/8 1/2 M10 | AC9FNH 3GDH41 7/8"1"BlindPolypro, TPEBlackUniversal Molded€8.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INNOVATIVE COMPONENTS 3GDE9 Soft Uni Ball Knob 1 3/8 Inch 1/4 5/16 M6
€8.61 /unit