Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND YAB0910R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size | CR4NWY

INGERSOLL-RAND YAB0910R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size

Item: CR4NWY Model: YAB0910R01 IN2005Cross Ref: 4RMW9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
CoatingPVD TiAIN
GradeGrade IN2005
Insert Size0.563"
Iso NumberYAB0910R01 IN2005

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGradeCoatingInsert SizePrice
INGERSOLL-RAND YAB1130R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size | CR4NWZ YAB1130R01 IN2005Grade IN2005PVD TiAIN0.563"€96.25
INGERSOLL-RAND YAB0980R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size | CR4NXA YAB0980R01 IN2005Grade IN2005PVD TiAIN0.563"€96.25
INGERSOLL-RAND YBB2000R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size | CR4NXB YBB2000R01 IN2005---€114.95
INGERSOLL-RAND YAB1700R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size | CR4NXC YAB1700R01 IN2005Grade IN2005PVD TiAIN0.563"€106.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND YAB0910R01 IN2005 Replaceable Drill Tip, 0.563 Inch Insert Size
€96.96 /unit