INGERSOLL-RAND UP6-7.5-125/80-230-3 Rotary Screw Air Compressor 7.5 Hp 3 Ph | AD9HAG 4RU66

INGERSOLL-RAND UP6-7.5-125/80-230-3 Rotary Screw Air Compressor 7.5 Hp 3 Ph

Item: AD9HAG Model: UP6-7.5-125/80-230-3Cross Ref: 4RU66
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,884.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor
Ambient Temp. RangeUp To 104°F
Dba @ 3 Feet65 dBA
Duty CycleContinuous
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure28 CFM
Full Load Amps19.7A
Hp7 1/2 hp
Max. Pressure125 psi
Motor Speed3475 RPM
Overall Depth29"
Overall Height61"
Overall Length54"
Phase3
Tank Size80 gal.
Tank TypeHorizontal
Air Dryer IncludedNo
Control TypeAutomatic On/Off
Current Rating19.6A
Enclosure TypeTotally Enclosed
Free Air Flow Rate @ Maximum Pressure26.3 CFM
Frequency60 Hz
Input Voltage230V AC
Lubrication TypeSynthetic Oil
Maximum Operating Pressure125 psi
Maximum Speed3510 RPM
Outlet GenderFemale
Outlet Size3/4"
Outlet TypeNPT
Output Power7 1/2 hp
Pump TypeRotary Screw
SeriesUP6 Series
Sound Level65 dbA
StandardsASME APPROVED
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 292.5
Ship height (cm)143
Ship length (cm)180.34
Ship width (cm)73.66
HS code8414801660
Country of OriginUS

Product Details:

    • ASME Tank (Yes)

Product Variants

ProductModelTank SizeFree Air Cfm @ Max. PressureOverall LengthAmbient Temp. RangeFull Load AmpsMotor SpeedDba @ 3 FeetPhasePrice
INGERSOLL-RAND UP6-5TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVD 1ZPR4 UP6-5TAS-150/80-200-380 gal.16 CFM54"+33°F to +104°F23.5A3400 RPM65 dBA3€12,447.30
RFQ
INGERSOLL-RAND UP6-5TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVE 1ZPR5 UP6-5TAS-150/80-230-380 gal.16 CFM54"+33°F to +104°F15.5A3400 RPM65 dBA3€11,658.48
RFQ
INGERSOLL-RAND UP6-5TAS-150/80-460-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVF 1ZPR6 UP6-5TAS-150/80-460-380 gal.16 CFM54"+33°F to +104°F13.5A3400 RPM65 dBA3€12,529.68
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVH 1ZPR8 UP6-7.5TAS-150/80-200-380 gal.25 CFM54"+33°F to +104°F22.7A3495 RPM65 dBA3€13,492.43
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVJ 1ZPR9 UP6-7.5TAS-150/80-230-380 gal.25 CFM54"+33°F to +104°F22.7A3495 RPM65 dBA3€13,492.43
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-460-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVK 1ZPT1 UP6-7.5TAS-150/80-460-380 gal.25 CFM54"+33°F to +104°F19.7A3495 RPM65 dBA3€13,640.31
RFQ
INGERSOLL-RAND UP6-10TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 10 Hp | AB4PVL 1ZPT2 UP6-10TAS-150/80-200-380 gal.34 CFM54"+33°F to +104°F9.9A3500 RPM68 dBA3€15,398.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND UP6-7.5-125/80-230-3 Rotary Screw Air Compressor 7.5 Hp 3 Ph
€10,884.70 /unit