INGERSOLL-RAND UP6-10TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 10 Hp | AB4PVL 1ZPT2

INGERSOLL-RAND UP6-10TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 10 Hp

Item: AB4PVL Model: UP6-10TAS-150/80-200-3Cross Ref: 1ZPT2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€16,300.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor w/Air Dryer
Ambient Temp. Range+33°F to +104°F
Dba @ 3 Feet68 dBA
Duty CycleContinuous
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure34 CFM
Full Load Amps9.9A
Max. Pressure150 psi
Motor Speed3500 RPM
Overall Depth29"
Overall Height61"
Overall Length54"
Phase3
Tank Size80 gal.
Tank TypeHorizontal
Voltage200V
Current Rating27.5A
Enclosure TypeTotally Enclosed
Free Air Flow Rate @ Maximum Pressure34 CFM
Input Voltage200V AC
Lubrication TypeSynthetic Oil
Maximum Operating Pressure145 psi
Maximum Speed3540 RPM
Outlet GenderFemale
Outlet TypeNPT
Output Power10 hp
Pump TypeRotary Screw
Sound Level68 dbA
StandardsASME APPROVED
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 478.35
Ship height (cm)144.78
Ship length (cm)180.34
Ship width (cm)73.66
HS code8414801660
Country of OriginUS

Product Variants

ProductModelTank SizeFree Air Cfm @ Max. PressureOverall LengthAmbient Temp. RangeFull Load AmpsMotor SpeedDba @ 3 FeetPhasePrice
INGERSOLL-RAND UP6-5TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVD 1ZPR4 UP6-5TAS-150/80-200-380 gal.16 CFM54"+33°F to +104°F23.5A3400 RPM65 dBA3€12,447.30
RFQ
INGERSOLL-RAND UP6-5TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVE 1ZPR5 UP6-5TAS-150/80-230-380 gal.16 CFM54"+33°F to +104°F15.5A3400 RPM65 dBA3€11,658.48
RFQ
INGERSOLL-RAND UP6-5TAS-150/80-460-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVF 1ZPR6 UP6-5TAS-150/80-460-380 gal.16 CFM54"+33°F to +104°F13.5A3400 RPM65 dBA3€12,529.68
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVH 1ZPR8 UP6-7.5TAS-150/80-200-380 gal.25 CFM54"+33°F to +104°F22.7A3495 RPM65 dBA3€13,492.43
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVJ 1ZPR9 UP6-7.5TAS-150/80-230-380 gal.25 CFM54"+33°F to +104°F22.7A3495 RPM65 dBA3€13,492.43
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-460-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVK 1ZPT1 UP6-7.5TAS-150/80-460-380 gal.25 CFM54"+33°F to +104°F19.7A3495 RPM65 dBA3€13,640.31
RFQ
INGERSOLL-RAND UP6-10TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 10 Hp | AB4PVM 1ZPT3 UP6-10TAS-150/80-230-380 gal.34 CFM54"+33°F to +104°F29.8A3500 RPM68 dBA3€15,398.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND UP6-10TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 10 Hp
€16,300.99 /unit