INGERSOLL-RAND UP6-15CTAS-150/120-200-3 Rotry Screw Air Compressor With Air Dryer 15 Hp | AB4PVP 1ZPT5

INGERSOLL-RAND UP6-15CTAS-150/120-200-3 Rotry Screw Air Compressor With Air Dryer 15 Hp

Item: AB4PVP Model: UP6-15CTAS-150/120-200-3Cross Ref: 1ZPT5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17,312.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor w/Air Dryer
Ambient Temp. Range+33°F to +104°F
Dba @ 3 Feet69 dBA
Duty CycleContinuous
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure50 CFM
Full Load Amps43.2A
Max. Pressure150 psi
Motor Speed3500 RPM
Overall Depth29"
Overall Height61"
Overall Length75"
Phase3
Tank Size120 gal.
Tank TypeHorizontal
Voltage200V
Current Rating43.1A
Enclosure TypeTotally Enclosed
Free Air Flow Rate @ Maximum Pressure55 CFM
Input Voltage200V AC
Lubrication TypeSynthetic Oil
Maximum Operating Pressure145 psi
Maximum Speed3530 RPM
Outlet GenderFemale
Outlet TypeNPT
Output Power15 hp
Pump TypeRotary Screw
Sound Level69 dbA
StandardsASME APPROVED
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 543.6
Ship height (cm)154.94
Ship length (cm)190.5
Ship width (cm)73.66
HS code8414801660
Country of OriginUS

Product Variants

ProductModelTank SizeFree Air Cfm @ Max. PressureOverall LengthAmbient Temp. RangeFull Load AmpsMotor SpeedDba @ 3 FeetPhasePrice
INGERSOLL-RAND UP6-5TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVD 1ZPR4 UP6-5TAS-150/80-200-380 gal.16 CFM54"+33°F to +104°F23.5A3400 RPM65 dBA3€12,447.30
RFQ
INGERSOLL-RAND UP6-5TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVE 1ZPR5 UP6-5TAS-150/80-230-380 gal.16 CFM54"+33°F to +104°F15.5A3400 RPM65 dBA3€11,658.48
RFQ
INGERSOLL-RAND UP6-5TAS-150/80-460-3 Rotry Screw Air Compressor With Air Dryer 5 Hp | AB4PVF 1ZPR6 UP6-5TAS-150/80-460-380 gal.16 CFM54"+33°F to +104°F13.5A3400 RPM65 dBA3€12,529.68
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVH 1ZPR8 UP6-7.5TAS-150/80-200-380 gal.25 CFM54"+33°F to +104°F22.7A3495 RPM65 dBA3€13,492.43
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-230-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVJ 1ZPR9 UP6-7.5TAS-150/80-230-380 gal.25 CFM54"+33°F to +104°F22.7A3495 RPM65 dBA3€13,492.43
RFQ
INGERSOLL-RAND UP6-7.5TAS-150/80-460-3 Rotry Screw Air Compressor With Air Dryer 3 Ph | AB4PVK 1ZPT1 UP6-7.5TAS-150/80-460-380 gal.25 CFM54"+33°F to +104°F19.7A3495 RPM65 dBA3€13,640.31
RFQ
INGERSOLL-RAND UP6-10TAS-150/80-200-3 Rotry Screw Air Compressor With Air Dryer 10 Hp | AB4PVL 1ZPT2 UP6-10TAS-150/80-200-380 gal.34 CFM54"+33°F to +104°F9.9A3500 RPM68 dBA3€15,398.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND UP6-15CTAS-150/120-200-3 Rotry Screw Air Compressor With Air Dryer 15 Hp
€17,312.97 /unit