INGERSOLL-RAND R7.5I-A125/80-230-3 Rotary Screw Air Compressor 80 Gallon 32.0A | AH9KQB 40AY75

INGERSOLL-RAND R7.5I-A125/80-230-3 Rotary Screw Air Compressor 80 Gallon 32.0A

Item: AH9KQB Model: R7.5I-A125/80-230-3Cross Ref: 40AY75
In Stock

Get it by Tuesday, Jun 10

€14,996.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Screw Air Compressor
Ambient Temp. Range+35°F to +104°F
Dba @ 3 Feet69 dBA
Duty CycleContinuous
Fnpt Outlet Size3/4"
Free Air Cfm @ Max. Pressure77 CFM
Full Load Amps32A
Input Voltage240V DC
Max. Pressure125 psi
Motor Speed3550 RPM
Overall Depth28"
Overall Height68"
Overall Length68"
Phase3
Tank Size80 gal.
Tank TypeHorizontal
Current Rating32A
Enclosure TypeTotally Enclosed
Free Air Flow Rate @ Maximum Pressure36.7 CFM
Maximum Operating Pressure125 psi
Maximum Speed3550 RPM
Outlet GenderFemale
Outlet TypeNPT
Output Power10 hp
Pump TypeRotary Screw
Sound Level69 dbA
StandardsASME APPROVED
Tank StyleHorizontal

Shipping Info:

Ship weight (kg) 418.95
Ship height (cm)119.38
Ship length (cm)96.52
Ship width (cm)68.58
Country of OriginUS

Product Details:

    • ASME Tank : Yes
    • Air Dryer Included : No

Product Variants

ProductModelTank SizeInput VoltageFree Air Cfm @ Max. PressureOverall HeightOverall LengthMotor SpeedFull Load AmpsPhasePrice
INGERSOLL-RAND R11I-A135-TAS/120-200-3 Rotary Screw Air Compressor 80 Gallon 58.3A | AH9KPF 40AY54 R11I-A135-TAS/120-200-3120 gal.-116 CFM72"72"3550 RPM58.3A3€19,310.58
RFQ
INGERSOLL-RAND R5.5I-A125/80-230-3 Rotary Screw Air Compressor 24.0A | AH9KPG 40AY55 R5.5I-A125/80-230-380 gal.240V DC27.5 CFM68"68"3550 RPM-3€12,384.97
INGERSOLL-RAND R7.5I-A135-TAS/80-230-3 Rotary Screw Air Compressor 80 Gallon 38.0A | AH9KPJ 40AY57 R7.5I-A135-TAS/80-230-380 gal.240V DC98 CFM68"68"3550 RPM38A3€18,344.39
RFQ
INGERSOLL-RAND R4I-A125/80-230-3 Rotary Screw Air Compressor 80 Gallon 17.0A | AH9KPK 40AY58 R4I-A125/80-230-380 gal.240V DC197 CFM68"68"3570 RPM17A3€10,815.45
INGERSOLL-RAND R7.5I-A135-TAS/80-200-3 Rotary Screw Air Compressor 80 Gallon 41.8A | AH9KPQ 40AY63 R7.5I-A135-TAS/80-200-380 gal.-98 CFM68"68"3550 RPM41.8A3€18,160.96
RFQ
INGERSOLL-RAND R5.5I-A135-TAS/80-200-3 Rotary Screw Air Compressor 80 Gallon 33.8A | AH9KPR 40AY64 R5.5I-A135-TAS/80-200-380 gal.-211 CFM68"68"3550 RPM33.8A3€15,688.45
RFQ
INGERSOLL-RAND R11I-A135-TAS/120-230-3 Rotary Screw Air Compressor 53.0A | AH9KPU 40AY66 R11I-A135-TAS/120-230-3120 gal.240V DC116 CFM72"72"3550 RPM53A3€19,310.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND R7.5I-A125/80-230-3 Rotary Screw Air Compressor 80 Gallon 32.0A
€14,996.88 /unit