Flat Shipping

Flat Shipping at €24.99 + VAT

INGERSOLL-RAND R3150 Ratchet, 54 Ft-Lb Fastening Torque, 225 Rpm Free Speed, 1 5/8 Inch Head Width, 1.5Ah | CR4PEL

INGERSOLL-RAND R3150 Ratchet, 54 Ft-Lb Fastening Torque, 225 Rpm Free Speed, 1 5/8 Inch Head Width, 1.5Ah

Item: CR4PEL Model: R3150Cross Ref: 22MC23
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatchet
Battery Capacity1.5 Ah
Brushless MotorNo
Charger IncludedNo
Cordless Tool Kit Contents(1) Bare Tool
Drive Size1/2"
Drive TypeSquare
Fastening Torque54 lbs.-ft.
FeaturesDurable And Optimized For Maximum Power And Efficiency, Greater Portability, Lightweight, Reinforced Handle, Slim-Line Design
Free Speed225 RPM
Handle TypeStraight
Head Height1 3/4"
Head Width1 5/8"
Includes CaseNo
Number Of Batteries Included0
Overall Length17 1/2"
Power SourceCordless
Retainer TypePin Detent
Side To Center3/4"
Tool Weight3.5 lbs.
Voltage20V DC
Case IncludedNo
StandardsEN50581:2012, EN55014-1:2006+A2:2011, EN55014-2:1997+A1:2001+A2:2008, EN60745-1, EN60745-2-2

Shipping Info:

Ship weight (kg) 2.106
Ship height (cm)2.54
Ship length (cm)44.45
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrive SizeVoltageRetainer TypeFastening TorqueFree SpeedHead WidthBrushless MotorOverall LengthPrice
INGERSOLL-RAND R3130 Ratchet, 54 Ft-Lb Fastening Torque, 225 Rpm Free Speed, 1 5/8 Inch Head Width, 1.5Ah | CR4PEK R31303/8"20V DCPin Detent54 lbs.-ft.225 RPM1 5/8"No17 1/2"€360.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND R3150 Ratchet, 54 Ft-Lb Fastening Torque, 225 Rpm Free Speed, 1 5/8 Inch Head Width, 1.5Ah
€543.13 /unit