INGERSOLL-RAND P1.5IU-A9-H Horizontal Garage Mate Portable Air Compressor, Oil Lubricated, 20 Gal, Horizontal, 2 Hp, 4.6 Cfm | CR4PQZ

INGERSOLL-RAND P1.5IU-A9-H Horizontal Garage Mate Portable Air Compressor, Oil Lubricated, 20 Gal, Horizontal, 2 Hp, 4.6 Cfm

Item: CR4PQZ Model: P1.5IU-A9-H Horizontal Garage MateCross Ref: 61DA40
In Stock

Get it by Monday, Jun 16

€1,177.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Air Compressor
Average Pump Life5000 hrs.
Current Rating15A
Cylinder MaterialCast Iron
Duty CycleContinuous
Electrical ConnectionWire Lead
Free Air Cfm @ Max. Pressure4.6 CFM
Free Air Flow Rate @ 90 Psi4.6 CFM
IncludesManual Drainpower Cordpressure Gaugepressure Switchregulatorsafety Valve
Input Voltage115V AC
Lubrication TypeOil Lubricated
Max. Operating Pressure135 psi
Max. Speed3450 RPM
Outlet Size1/4"
Overall Height29"
Overall Length35"
Overall Width22"
Power Output2 hp
Pump TypeReciprocating
Sound Level80 dBA
Tank Size20 gal.
Tank StyleHorizontal
Free Air Flow Rate @ Maximum Pressure4.60 CFM
Maximum Operating Pressure135 psi
Maximum Speed3450 RPM
Output Power2 hp
StandardsASME, CSA, OSHA, UL
Weight200 lbs.

Shipping Info:

Ship weight (kg) 99
Ship height (cm)73.66
Ship length (cm)88.9
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelTank StyleFree Air Flow Rate @ 90 PsiOverall HeightOverall LengthOverall WidthLubrication TypePower OutputMax. Operating PressurePrice
INGERSOLL-RAND P1.5IU-A9 Portable Air Compressor, Oil Lubricated, 20 Gal, Vertical, 2 Hp, 5.2 Cfm | CR4PRA P1.5IU-A9Vertical5.2 CFM43"22"23"Oil Lubricated2 hp135 psi€1,460.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND P1.5IU-A9-H Horizontal Garage Mate Portable Air Compressor, Oil Lubricated, 20 Gal, Horizontal, 2 Hp, 4.6 Cfm
€1,177.88 /unit